KOKUYO Fit Curve Sharp Pencil 0.5 (Pensil Mekanik)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp57.900
Spesifikasi
Core Diameter (mm)0.5
Length (mm)145
Product TypeBody
MaterialRecycled material compounding ratio / shaft: R-PMMA 100%, grip: regenerated elastomer 100%, knock part: R-ABS 100%
Shaft Diameter (mm)phi 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fit curve scientifically "writing" motion, it is hard to get tired even if you hold it long. Writing instrument produced by ergonomics. Replacement core of replacement core is large, so the core is easy to replenish. Since we adopt the 1mm remnant mechanism, it can be used without waste. Remaining core 1 mm mechanism will not be demonstrated unless two or more leads penetrate. Also, depending on how it is used, the length of the remaining core may vary. With long eraser

Ulasan Produk