Beli measuring tool mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer Series
    Mulai

    Rp259.900

    Mitutoyo Outside Micrometer Series
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • SPC Output: No
    • Technology: Mechanical
  2. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  3. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  4. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp3.999.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  5. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp7.599.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Scale Interval (mm): 0.01
    • Type: Replacement anvil type outside
    • Dimension C (mm): phi 18
    • Flatness (µm): 0.6
    • Instrument Error (µm): +/- (4 + maximum measurement length/75) (rounded up)
    • Micrometer Head Stroke (mm): twenty five
    • Minimum Display/Scale Interval (mm): 0.01
    • Number of Replacement Anvils (Books): 6
    • Reference Rod (Book): 3
  6. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  7. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.499.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  8. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  9. Mitutoyo Interchangeable Anivils type Outside Micrometer
    Mulai

    Rp15.999.900

    Mitutoyo Interchangeable Anivils type Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Measurement Surface Shape: Standard type (only the spindle surface has a cemented carbide tip)
    • Constant Pressure Device: ratchet stop
    • Micrometer Head Stroke (mm): 25
  10. Mitutoyo Outside Micrometer
    Mulai

    Rp7.999.900

    Mitutoyo Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: ratchet stop
    • Measurement Surface Shape: Standard flat surface (with cemented carbide tip)
  11. STARRETT Digital Interchangeable Anvil Micrometer
    Mulai

    Rp20.999.900

    STARRETT Digital Interchangeable Anvil Micrometer
    atribut:
    • Anvil Material: Steel
    • Lock Nut Type: Ring
  12. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  13. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  14. Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp1.999.900

    Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Hardened Steel
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  15. Mitutoyo Outside  Micrometer Set
    Mulai

    Rp2.999.900

    Mitutoyo Outside Micrometer Set
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • Measuring Force (N): 5-10
    • Measuring Faces: Carbide tipped
    • SPC Output: No
    • Technology: Mechanical
  16. Mitutoyo 105 Series Outside Micrometer with Anvil Extension Collars
    Mulai

    Rp57.999.900

    Mitutoyo 105 Series Outside Micrometer with Anvil Extension Collars
    atribut:
    • Reference Rod (Book): Two
    • Minimum display amount (mm): 0.01
    • Flatness (µm): 1.3
  17. Mitutoyo Coolant Proof Micrometer
    Mulai

    Rp2.899.900

    Mitutoyo Coolant Proof Micrometer
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
Daftar Harga measuring tool mitutoyo Terbaru March 2026
Mitutoyo Outside Micrometer SeriesRp259.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Standard Outside MicrometerRp1.099.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Outside Micrometer with Interchangeable AnvilRp3.999.900
Mitutoyo Outside Micrometer with Interchangeable AnvilRp7.599.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
Mitutoyo Mikrometer DigitalRp1.999.900
Mitutoyo Digital Outside MicrometerRp2.499.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)