Tajima Convex

Sebelum PPN:
Rp669.900 - Rp889.900
Spesifikasi
0 Point Correction Moving ClawYes
455 Pitch DisplayYes
Attachable Belt Size (mm)Width within 60, thickness within 5.5
Lock SpecificationWith lock
MaterialTape = Steel; Case = ABS; Claw = Stainless steel; Spring = Steel
Shock AbsorberYes
Tape Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product has electrical conductivity.
- Be careful of electric shock.
- Please wear gloves as there is a risk of cutting your hands on the edge of the tape.
- Product specifications are subject to change without notice. Thank you for your understanding.
Feature
- Even if you hit or bump into it, the main body rotates, so it reduces the impact on your body and prevents you from getting caught.
- Comes with a belt holder to prevent falling, which can be easily attached and detached with one hand.
- An armored case protects the conveyor belt from impact.
- Equipped with a hook guard bumper that protects the nails from impact when dropped.
- Zero point correction moving claw.
Use
For measuring length.

Ulasan Produk

Tidak ada ulasan