Beli mccb schneider 800a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Circuit Breaker GoPact MCCB 800Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 800A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 500A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (350A-500A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (6000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 6.9 kg. GoPact MCCB 800 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Schneider Electric Circuit Breaker GoPact MCCB 125Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Schneider Electric Easypact EZC100N MCCBatribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric Circuit Breaker Compact NSX630Natribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX630N
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Performance Level: N 50 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Easypact EZC250FN MCCBatribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- PIPAKU PVC Pipe (Pipa PVC) Tipe AWatribut:
- Length Pipe (m): 4
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- Working Pressure (kg/cm²): 10
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Easypact EZC250N MCCBatribut:
- Depth (mm): 60
- Height (mm): 165
- Number Of Poles (P): 3
- Width (mm): 105
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Chint Molded Case Circuit Breaker NXM Series 3P (MCCB)atribut:
- Poles: 3P
- Rated Operational Voltage (V): 220/230/240, 380/400/415
- Acc Code: 00: No
- Certifications: CCC, CE, KEMA
- Compliant standard: IEC60947-2
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Harmony XB5 USB dan RJ45 Panel Mountedatribut:
- SS: 2
Daftar Harga mccb schneider 800a Terbaru January 2026
| Schneider Electric Circuit Breaker GoPact MCCB 800 | Rp11.999.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
| RUCIKA Pipe PVC Standard | Rp35.900 |
| Schneider Electric Circuit Breaker GoPact MCCB 125 | Rp1.099.900 |
| Schneider Electric Easypact EZC100N MCCB | Rp919.900 |
| Schneider Electric Circuit Breaker Compact NSX630N | Rp21.999.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Schneider Electric Easypact EZC250FN MCCB | Rp1.599.900 |
| PIPAKU PVC Pipe (Pipa PVC) Tipe AW | Rp33.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































/P102040430-1.jpg)

%20Tipe%20AW/3aP105178118-1.jpg)




/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)

/miP106481810-7.jpg)
/45P109165149-1.jpg)