Schneider Electric Circuit Breaker ComPacT NS800L (Pemutus Arus)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp78.999.900 - Rp139.999.900
Spesifikasi
(In) Rated Current up to 65°C (A)800 (at 50°C)
Control TypeManually operated
Device ApplicationDistribution
Mounting ModeFixed
Network Frequency (Hz)50/60
Network TypeAC
Performance LevelL 150 kA 415 V AC
Product RangeComPacT NS630b-1600 new generation
Product or Component TypeCircuit breaker
RangeComPacT
Suitability For IsolationYes conforming to EN/IEC 60947-2
Trip Unit NameMicroLogic 2.0
Trip Unit Protection FunctionsLI
Trip Unit TechnologyElectronic
Utilization CategoryCategory A
[Icu] Rated Ultimate Short-Circuit Breaking Capacity (kA)150 Icu at 220/240V AC 50/60Hz conforming to IEC 60947-2; 150 Icu at 380/415V AC 50/60Hz conforming to IEC 60947-2; 130 Icu at 440V AC 50/60Hz conforming to IEC 60947-2; 100 Icu at 500/525V AC 50/60Hz conforming to IEC 60947-2
[Ue] Rated Operational Voltage (V)690 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This circuit breaker is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. It is possible to add as an option the new wireless auxiliary contact OF/SD in ZigBee communication protocol. This ComPacT NS800L is a complete 3 poles circuit breaker designed to optimize space and breaking capacity. It is a fixed circuit breaker manually operated. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 150kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. The circuit breaker can be manually operated with ON, OFF or "push to trip" buttons. This product embeds an electronic MicroLogic 2.0 control unit, with 800A rating. MicroLogic 2.0 control unit provides adjustable long time and instantaneous protections (ANSI codes 49/50). This product comes with a variety of optional functions and accessories. It is compliant with IEC 60947-1 and IEC60947-2 international standards. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.

Ulasan Produk

Tidak ada ulasan