Beli mccb 125a schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Easypact EZC250FN MCCBatribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- Schneider Electric Harmony XB5 USB dan RJ45 Panel Mountedatribut:
- SS: 2
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Schneider Electric Easypact EZC250N MCCBatribut:
- Depth (mm): 60
- Height (mm): 165
- Number Of Poles (P): 3
- Width (mm): 105
- Schneider Electric Circuit Breaker Compact NSX400Fatribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX400F
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Performance Level: F 36 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- Schneider Electric Circuit Breaker GoPact MCCB 125Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Easypact EZC100N MCCBatribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric TeSys Batribut:
- Range: TeSys
Daftar Harga mccb 125a schneider Terbaru January 2026
| Schneider Electric Easypact EZC250FN MCCB | Rp1.599.900 |
| Schneider Electric Harmony XB5 USB dan RJ45 Panel Mounted | Rp509.900 |
| Supreme Cables Power Cable NYAF Series (Kabel Listrik) | Rp529.900 |
| Schneider Electric Harmony XB5 Timer Panel Mounted | Rp2.399.900 |
| Schneider Electric Easypact EZC250N MCCB | Rp1.699.900 |
| Schneider Electric Circuit Breaker Compact NSX400F | Rp12.999.900 |
| Schneider Electric Circuit Breaker GoPact MCCB 125 | Rp1.099.900 |
| Schneider Electric Circuit Breaker Compact NSX100F | Rp1.599.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp269.900 |
| Schneider Electric circuit breaker Easypact EZC100F | Rp729.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





















































































































































/miP106481810-7.jpg)





/hmP102121634-5.jpg)



%20(Kabel%20Listrik)/31P108186109-2.jpg)

/P102040430-1.jpg)


/f6P105670546-1.jpg)