Beli mcb schneider 10 a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Miniature Circuit Breaker 1P C Series (MCB)atribut:
- Electric Current (A): 25
- Number Of Poles (P): 1
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (MCB)atribut:
- Trip Unit Technology: Thermal-Magnetic
- Device Application: Distribution
- Network Type: AC, DC
- Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)atribut:
- Depth (mm): 78.5
- Height (mm): 85
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- NITTO Nitoflon Adhesive Tapeatribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- Purpose of Use: Various coils, motors, lead wire heat resistant bundles. Friction surface lining of the shoot and hopper.
- Schneider Electric Modular Single Phase Power Meteratribut:
- 9Mm Pitches: 2
- Ambient Air Temperature for Operation (°C): -25 to 55
- Communication Port Protocol: Modbus RTU at 9.6, 19.2 and 38.4 kbauds even/odd or none
- Communication Port Support: Screw terminals: RS485
- Digital Outputs: 1 pulse
- Maximum Value Measured (kWh): 99999.9
- Measurement Current (A): 5-45
- Package 1 Height (cm): 2 cm
- Package 1 Width (cm): 6.5
- Package 2 Weight (g): 6600
- Package 2 Width (cm): 30
- Package 3 Height (cm): 75
- Package 3 Weight (g): 109000
- Poles Description: 1P + N
- Product Certifications: CE
- Relative Humidity: 0-75 %
- Sampling Rate: 32 samples/cycle
- Unit Type of Package 3: P06
- Schneider Electric Harmony Electromechanical Relays Socket RXZ Seriesatribut:
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)atribut:
- Length (m): 1
Daftar Harga mcb schneider 10 a Terbaru April 2026
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp119.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp109.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB) | Rp97.900 |
| Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman | Rp159.900 |
| Schneider Electric Miniature Circuit Breaker 1P C Series (MCB) | Rp88.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp549.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp339.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (MCB) | Rp269.900 |
| Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik) | Rp10.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/chP103102449-49.jpg)
/hkP105283632-10.jpg)

/fvP102071571-5.jpg)


/8cP108905300-1.jpg)
%20(Kabel%20Listrik)/4jP108186163-2.jpg)

/k4P102071724-93.jpg)
/mhP102071809-80.jpg)
/g3P103458579-7.jpg)




/8dP105194301-1.jpg)

%20For%20Building%20(Kabel%20Listrik)/93P106094327-1.jpg)