Schneider Electric Miniature Circuit Breaker (Pemutus Sirkuit/MCB)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp82.900 - Rp519.900
Spesifikasi
Contact Position IndicatorYes
Control TypeToggle
Curve CodeC
Device ApplicationDistribution
Device Short NameEasy9 MCB
Magnetic Tripping Limit5-10 x In
Network Frequency (Hz)50/60
Network TypeAC
Product or Component TypeMiniature circuit-breaker
RangeEasy9
Suitability For IsolationYes conforming to IEC 60898-1
Trip Unit TechnologyThermal-magnetic
[Ui] Rated Insulation Voltage (V)500 AC 50/60Hz conforming to IEC 60898-1
[Uimp] Rated Impulse Withstand Voltage (kV)4 conforming to IEC 60898-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Easy9 product is a low voltage miniature circuit breaker (MCB). It is a 1P circuit breaker with 1 protected pole and 2A In rated current and C tripping curve. The Icn rated short circuit breaking capacity goes up to 4500A at 230VAC conforming to IEC 60898-1 standard. It is compliant with IEC 60898-1 standard. This product has a protection against short circuit and a protection of cable against overloads. It has a fault tripping indication on the front panel by the position of the handle (O-I engraved). This product is dedicated for residential and small commercial buildings. It has an electrical endurance going up to 4000 cycles and a mechanical endurance going up to 10000 cycles. The Ue operational voltage is 230VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 4kV. The operating frequency is 50Hz or 60Hz. It can be mounted on DIN rail for modular installation. Its width is 2 pitches of 9mm. The product colour is light grey (RAL7035). According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 85°C.

Ulasan Produk

Tidak ada ulasan