Beli mcb 6a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boss MCB 1 Pole 6kAatribut:
- Number of Poles: 1
- Tripping Curve: C
- Breaking Capacity (kA): 6
- Rigid Conductor (mm²): 25
- Flexible Conductor (mm²): 16
- Calibration Temperature (°C): 30
- Electrical Endurance: 8000
- Frequency (Hz): 50/60
- Mechanical Endurance: 20000
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- SIEMENS Miniature Circuit Breaker 3P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 3-Poles
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Circuit Breaker 1P C Series (MCB)atribut:
- Electric Current (A): 25
- Number Of Poles (P): 1
- Fort Rumah Sekering dengan Lampu Indikatoratribut:
- Pole : 1
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)atribut:
- Depth (mm): 78.5
- Height (mm): 85
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- SIEMENS Miniature Circuit Breaker 2P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 2-Poles
- ABB Kontaktor Tipe AFDeskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Schneider Electric EasyPact EZC Circuit Breaker Easypact EZC100H TMDatribut:
- Circuit Breaker Name: Easypact EZC100H
- Control Type: Toggle
- Device Application: Distribution
- Device Short Name: Easypact EZC100H
- Product or Component Type: Circuit Breaker
- Range of Product: EasyPact
- Boss MCB 3 Pole 10kAatribut:
- Number of Poles: 3
- Tripping Curve: C
- Breaking Capacity (kA): 10
- Calibration Temperature (°C): 30
- Capacity (kA): 6/10
- Characteristics: B Curve / C Curve / D Curve
- Electrical: 8000
- Flexible Conductor (mm²): 16 max
- Frequency (Hz): 50/60
- Mechanical: 2000
- Rated Capacity (V): Phase to neutral (230/240), Phase to phase (400/415)
- Rigid Conductor (mm²): 25 max
- Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
- SIEMENS Miniature Circuit Breaker 1P (MCB)atribut:
- Rated Voltage (V): 400
- Number of Poles: 1-Poles
- Schneider Electric Magnetic latching contactorsatribut:
- Product Compatibility: Cr1Bl Cr1Bm Cr1Bp Cr1Br
- Product or Component Type: Main Contact Set
- Range: TeSys
Daftar Harga mcb 6a Terbaru April 2026
| Boss MCB 1 Pole 6kA | Rp36.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB) | Rp97.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| SIEMENS Miniature Circuit Breaker 3P (MCB) | Rp219.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp119.900 |
| Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik) | Rp4.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp109.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp549.900 |
| Schneider Electric Miniature Circuit Breaker 1P C Series (MCB) | Rp88.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp43.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/hkP105283632-10.jpg)

/P103145727-1.jpg)

%20(Kabel%20Listrik)/31P108186109-2.jpg)
/chP103102449-49.jpg)

/fvP102071571-5.jpg)
/P102058213-1.jpg)

/k4P102071724-93.jpg)


/P103145718-1.jpg)



/P103145709-1.jpg)