Beli mcb 3 phase 32a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  2. SIEMENS Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp219.900

    SIEMENS Miniature Circuit Breaker 3P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 3-Poles
  3. Boss MCB 3 Pole 10kA
    Mulai

    Rp319.900

    Boss MCB 3 Pole 10kA
    atribut:
    • Number of Poles: 3
    • Tripping Curve: C
    • Breaking Capacity (kA): 10
    • Calibration Temperature (°C): 30
    • Capacity (kA): 6/10
    • Characteristics: B Curve / C Curve / D Curve
    • Electrical: 8000
    • Flexible Conductor (mm²): 16 max
    • Frequency (Hz): 50/60
    • Mechanical: 2000
    • Rated Capacity (V): Phase to neutral (230/240), Phase to phase (400/415)
    • Rigid Conductor (mm²): 25 max
    • Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
  4. Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)
    Mulai

    Rp85.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 4.5
    • Trip Unit Technology: Thermal-Magnetic
  5. Boss MCB 3 Pole 6kA
    Mulai

    Rp149.900

    Boss MCB 3 Pole 6kA
    atribut:
    • Number of Poles: 3
    • Tripping Curve: C
    • Breaking Capacity (kA): 6
    • Rigid Conductor (mm²): 25
    • Flexible Conductor (mm²): 16
    • Calibration Temperature (°C): 30
    • Electrical Endurance: 8000
    • Frequency (Hz): 50/60
    • Mechanical Endurance: 20000
  6. HITACHI Miniature Circuit Breaker (MCB)
    Mulai

    Rp93.900

    HITACHI Miniature Circuit Breaker (MCB)
    atribut:
    • Breaking Capacity (kA): 6
    • Width (mm): 17.8 (per pole)
    • Instalation (mm): 35 (DIN rail)
    • Standards: IEC60898
    • Type of Trip: Thermal Magnetic Release
  7. ABB Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp219.900

    ABB Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 3
  8. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  9. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  10. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  11. TEKIRO Hex Key Long Arm Metric (Kunci L)
    Rating:
    99% of 100
    (21)
    Mulai

    Rp8.900

    TEKIRO Hex Key Long Arm Metric (Kunci L)
    Deskripsi:
    TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
  12. Boss MCB 1 Pole 10kA
    Mulai

    Rp86.900

    Boss MCB 1 Pole 10kA
    atribut:
    • Tripping Curve: C
    • Breaking Capacity (kA): 10
    • Calibration Temperature (°C): 30
    • Electrical Endurance: 8000
    • Frequency (Hz): 50/60
    • Mechanical Endurance: 20000
  13. Schneider Electric Domae MCB Miniature Circuit Breaker 2P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 2P
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  14. Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp93.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 6
  15. Schneider Electric TeSys Deca Contacts set LA5-D Series
    Mulai

    Rp1.899.900

    Schneider Electric TeSys Deca Contacts set LA5-D Series
    atribut:
    • Poles Description: 3P
    • Product or Component Type: Main Contact Set
    • Range: TeSys
  16. Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)
    Mulai

    Rp229.900

  17. Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    atribut:
    • Height (mm): 85
    • Depth (mm): 78.5
Daftar Harga mcb 3 phase 32a Terbaru March 2026
Schneider Electric Domae MCB Miniature Circuit Breaker 3PRp489.900
SIEMENS Miniature Circuit Breaker 3P (MCB)Rp219.900
Boss MCB 3 Pole 10kARp319.900
Broco Miniature Circuit Breaker 3P (MCB)Rp129.900
Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)Rp85.900
Boss MCB 3 Pole 6kARp149.900
HITACHI Miniature Circuit Breaker (MCB)Rp93.900
Supreme Cables Power Cable NYAF Series (Kabel Listrik)Rp659.900
ABB Miniature Circuit Breaker 3P (MCB)Rp219.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)