Beli mcb 2p di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    SIEMENS Miniature Circuit Breaker 2P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 2-Poles
  2. Schneider Electric Domae MCB Miniature Circuit Breaker 2P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 2P
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  3. Kraus & Naimer Modular Contactor
    Mulai

    Rp479.900

    Kraus & Naimer Modular Contactor
    Deskripsi:
    Modular ContactorAC1 rated 20A to 63ACompact module and space savingLow switching noise & hum freeLow power consumtion. SealedFor use in distribution board 45mmFor Aplication such as controlling small pumps ventilations, lighting systems, heating system etcSuitable for switching lamps such as Incandescent, Fluorescent, Mecury-Vapour, sodium vapour and Metal Halide
    atribut:
    • Coil Voltage (V): 230
  4. Fuji Electric Circuit Protector CP30F Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

  5. Legrand MCB - DX3
    Mulai

    Rp319.900

    Legrand MCB - DX3
    atribut:
    • IP Protection: IP20
    • Pollution Degree: 3
    • Impact Protection (IK): IK02
    • Frequency (Hz): 50-60
    • Storage Temperature (°C): -40-70
  6. ABB Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    ABB Miniature Circuit Breaker 2P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 2
  7. TOMZN MCB DC 440V
    Mulai

    Rp91.900

    TOMZN MCB DC 440V
    atribut:
    • Rated Voltage (V): 440
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  8. Pangestu Cut & Heat Resistance Glove
    Mulai

    Rp109.900

    Pangestu Cut & Heat Resistance Glove
    Deskripsi:
    Kevlar Cut HeatSarung tangan jenis ini banyak digunakan pada lingkungan industri. Dapat memberikan perlindungan maksimal dari resiko kecelakaan kerja atau bahan bahan yang tajam dan runcing. Terbuat dari bahan dengan kualitas terbaik, desain yang nyaman, menjadikan sarung tangan kevlar menjadi salah satu jenis sarung tangan industri yang banyak direkomendasikan.
  9. Hager Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp179.900

    Hager Miniature Circuit Breaker 2P (MCB)
    Deskripsi:
    Connection capacity : 35mm2 flexible wire (50mm2 possible with some cable end-caps), 70mm2 rigid wire Tripping curves : C magnetic setting between 5 and 10inch KEMA -In conformity with the -IEC 60 898-1, 947-2 approved
  10. Nescafe Kopi Instan Classic
    Rating:
    99% of 100
    (34)
    Mulai

    Rp15.900

    Nescafe Kopi Instan Classic
    Deskripsi:
    Nescafe classic, kopi hitam instant yang terbuat dari 100% biji robusta lampung pilihan.
  11. Fuji Electric Miniature Circuit Breaker BCL Series
    Mulai

    Rp59.900

    Fuji Electric Miniature Circuit Breaker BCL Series
    Deskripsi:
    LV KomponenMiniature Circuit Breaker (MCB)BCL63E0 - 6kA- Kurva C (magnetis trip antara 5 s/d 10 In)- Arus Pengenal 2, 4, 6, 10, 16, 20, 25, 32, 40, 50, 63A- Standard SNI 8528-1:2018 IEC 60898-1:2015 6kA (230/400VAC) 1P, 400VAC 2P 3P- Standard IEC 60947-2
    atribut:
    • Frame Size: 63AF
    • Standard: IEC 60947-2
    • Tripping Curve Type: C Type
  12. Boss MCB
    Mulai

    Rp86.900

    Boss MCB
    atribut:
    • Rated Capacity (V): Phase to Neutral 230/240 / Phase to Phase 400/415
    • Standard: EN 60898/ EN 60947-2/ KEMA/ SEMCO/SNI/CE/ROH5
    • Frequency (Hz): 50/60
    • Calibration Temperature (°C): 30
    • Characteristics: B Curve / C Curve / D Curve Capacity
    • Electrical Endurance: 8000
    • Flexible Conductor (mm²): 16 Maximum
    • Mechanical Endurance: 20000
    • Rigid Conductor (mm²): 25 Maximum
    • Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
  13. Mobil Industrial Gear Oils Standar
    Mulai

    Rp1.799.900

    Mobil Industrial Gear Oils Standar
    Deskripsi:
    Spartan EP adalah rangkaian produk pelumas roda gigi tekanan ekstrem untuk dunia industri. Diformulasikan dengan oli mineral kualitas tinggi, membantu mengurangi pembentukan jelaga sehingga oli menjadi lebih awet. Spartan EP mengandung sistem aditif tekanan ekstrem sulfur / fosfor yang memberikan kemampuan angkut beban tinggi dan perlindungan terhadap keausan. Selain itu oli ini memberikan perlindungan prima terhadap korosi baja dan tembaga berkandungan aloi serta tahan pembusaan. Spartan EP memiliki keistimewaan penanganan air yang baik sehingga air cepat terpisah dari oli untuk eliminasi air dengan mudah.Spartan EP dapat digunakan baik dalam sistem percik ataupun sirkulasi. Spartan EP cocok untuk digunakan di mana pun yang memerlukan minyak roda gigi industri. Kelas Spartan EP cocok untuk pelumasan perangkat roda gigi tertutup beban berat termasuk rancangan spur, heliks dan bevel serta memberikan perlindungan dalam aplikasi dengan banyak beban kejut. Spartan EP juga dapat digunakan pada roda gigi cacing tertentu. Juga dapat digunakan untuk melumasi bantalan polos, dan bantalan peluru (anti-friksi).
  14. Hannochs Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp45.900

    Hannochs Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.
    atribut:
    • Voltage (V): 230/400
  15. Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    atribut:
    • Height (mm): 85
    • Depth (mm): 78.5
  16. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  17. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  18. SIEMENS Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp69.900

    SIEMENS Miniature Circuit Breaker 1P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 1-Poles
Daftar Harga mcb 2p Terbaru March 2026
SIEMENS Miniature Circuit Breaker 2P (MCB)Rp139.900
Schneider Electric Domae MCB Miniature Circuit Breaker 2PRp299.900
Kraus & Naimer Modular ContactorRp479.900
Fuji Electric Circuit Protector CP30F SeriesRp619.900
Legrand MCB - DX3Rp319.900
ABB Miniature Circuit Breaker 2P (MCB)Rp139.900
TOMZN MCB DC 440VRp91.900
Kenmaster Kunci StirRp119.900
Pangestu Cut & Heat Resistance GloveRp109.900
Hager Miniature Circuit Breaker 2P (MCB)Rp179.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)