Beli mcb 10a schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric Miniature Circuit Breaker 1P C Series (MCB)atribut:
- Electric Current (A): 25
- Number Of Poles (P): 1
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)atribut:
- Depth (mm): 78.5
- Height (mm): 85
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60L (MCB)atribut:
- Trip Unit Technology: Thermal-Magnetic
- Device Application: Distribution
- Network Type: AC, DC
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- NITTO Nitoflon Adhesive Tapeatribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- Purpose of Use: Various coils, motors, lead wire heat resistant bundles. Friction surface lining of the shoot and hopper.
- Schneider Electric Modular Single Phase Power Meteratribut:
- 9Mm Pitches: 2
- Ambient Air Temperature for Operation (°C): -25 to 55
- Communication Port Protocol: Modbus RTU at 9.6, 19.2 and 38.4 kbauds even/odd or none
- Communication Port Support: Screw terminals: RS485
- Digital Outputs: 1 pulse
- Maximum Value Measured (kWh): 99999.9
- Measurement Current (A): 5-45
- Package 1 Height (cm): 2 cm
- Package 1 Width (cm): 6.5
- Package 2 Weight (g): 6600
- Package 2 Width (cm): 30
- Package 3 Height (cm): 75
- Package 3 Weight (g): 109000
- Poles Description: 1P + N
- Product Certifications: CE
- Relative Humidity: 0-75 %
- Sampling Rate: 32 samples/cycle
- Unit Type of Package 3: P06
- Schneider Electric Harmony Electromechanical Relays Socket RXZ Seriesatribut:
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)atribut:
- Length (m): 1
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
Daftar Harga mcb 10a schneider Terbaru March 2026
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp109.900 |
| Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman | Rp139.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB) | Rp93.900 |
| Schneider Electric Miniature Circuit Breaker 1P C Series (MCB) | Rp88.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (MCB) | Rp85.900 |
| Supreme Cables Power Cable NYMHY Series (Per Meter Continuous) (Kabel Listrik) | Rp10.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp299.900 |
| Supreme Cables Power Cable NYYHY Series (Kabel Listrik) | Rp1.099.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB) | Rp229.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)





















































































































































/chP103102449-49.jpg)
/fvP102071571-5.jpg)
/hkP105283632-10.jpg)
%20(Kabel%20Listrik)/4jP108186163-2.jpg)

/g3P103458579-6.jpg)

/k4P102071724-93.jpg)

/8cP108905300-1.jpg)

/mhP102071809-80.jpg)




%20For%20Building%20(Kabel%20Listrik)/93P106094327-1.jpg)
/iaP102121658-2.jpg)