Beli max dynamic coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Max Dynamic Coupling StandardDeskripsi:Coupling Element Only.
- Max Dynamic Coupling SpacerDeskripsi:Coupling Element Only.
- Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Paper Type: Multi Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size: A4
- Size (mm): 210x297
- Max Dynamic Coupling HSDeskripsi:Coupling for Hot and Humid Conditions. Coupling Element Only.
- Max Dynamic Coupling HTDeskripsi:Coupling for High Torque and Torsional Stiffness. Coupling Element Only.
- Gulaku Gula Pasir Premium Putih (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- Item Type: SRB-SERIES
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- EMC Solenoid Valve 2W Series (Katup Solenoid)atribut:
- Working Medium: Air, water, oil, gas
- Acting Type: Direct Acting
- Type: Normal Close Type
- DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)Deskripsi:Thor steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.atribut:
- UNSPSC: 27131613
- Body Size (inch): 1/2
- Color: Silver
- Finish/Coating: Zinc Plated
- For use with: Thor Style
- Includes Valve: No
- Interchange Type: Thor
- Material: Steel
- Max. Outside Dia. (inch): 1-35/64
- Maximum Flow Rate (L/minute): 7079.21
- Maximum Working Pressure at 70°F (psi): 300
- Seal Material: Nitrile
- Temperature Range (°F): -40 to 250
- Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Rated Voltage (V): 220
- DAYTON Jaw CouplingDeskripsi:General purpose straight jaw coupling hubs attach to motor and equipment shafts using a set screw or keyway. Two couplings of the same size are locked together with a compatible straight jaw spider. These hubs are interchangeable with other brands according to the coupling size identifier.atribut:
- UNSPSC: 31163003
- System of Measurement: Inch
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
- Indomie Mie Instan Gorengatribut:
- Size (g): 85
Daftar Harga max dynamic coupling Terbaru October 2026
| Max Dynamic Coupling Standard | Rp2.299.900 |
| Max Dynamic Coupling Spacer | Rp2.799.900 |
| Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp50.900 |
| TMT Wireless Axle Load Scale (Timbangan Sumbu Roda Nirkabel) | Rp179.999.900 |
| Max Dynamic Coupling HS | Rp2.799.900 |
| Max Dynamic Coupling HT | Rp2.799.900 |
| Gulaku Gula Pasir Premium Putih (Sugar) | Rp5.900 |
| Sung-IL Machinery Radial Beam Type Flexible Coupling | Rp249.900 |
| ASB Chain Coupling (Kopel Rantai) | Rp209.900 |
| Sung-IL Machinery Oldham Type Flexible Coupling | Rp279.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/9uP103673354-7.jpg)
/4wP103712176-1.jpg)


/80P101558288-34.jpg)

/P102049365-1.jpg)


/k0P105382720-3.jpg)
/d8P109555476-1.jpg)
/38P104630116-1.jpg)

/P102373101-1.jpg)
/2fP104857087-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)