Beli mata tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  2. NACHI Hand Tap (Mata Tap)
    Mulai

    Rp1.499.900

    NACHI Hand Tap (Mata Tap)
    atribut:
    • Grade: JIS class 2
    • Screw Type: M
    • Material: High speed high speed steel HSS
  3. monotaro Hand Tap Set (Set Mata Tap)
    Mulai

    Rp139.900

    monotaro Hand Tap Set (Set Mata Tap)
    Deskripsi:
    It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accuracy: JIS class 2 equivalent
    • Material: High speed tool steel Steel (High speed steel/SKH)
    • Type of screw: M
    • Work Material: Iron, light metal, low/medium coal layer steel, alloy steel
  4. IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    42%
    Mulai

    Rp2.699.900

    IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    Deskripsi:
    Usage:Work materials: Normal steel.
    atribut:
    • Material: High speed steel (SKH)
  5. HTD Hand Tap HSS (Inch Series) (Mata Tap)
    Mulai

    Rp209.900

    HTD Hand Tap HSS (Inch Series) (Mata Tap)
    atribut:
    • Bottoming (#3): 1.5 Picthes
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
  6. Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)
    Mulai

    Rp3.599.900

    Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)
    atribut:
    • Material: High Speed Steel
    • Case Type: Metal Case
    • Finish/Coating: Blue
    • Maximum Drill Size: 10.2mm
    • Size System: Metric
    • Minimum Drill Size: 2.5mm
    • Drill Size Included: 10.2. 2.5 3.3 4.2 5.0 6.8 8.5
    • Maximum Tap Size: M12
    • Minimum Tap Size: M3
    • Tap Size Included: M10 M12. M3 M4 M5 M6 M8
    • Part Number: SHR0259960K
  7. Kstrong Epic Construction Full Body Harness Series
    Mulai

    Rp6.799.900

    Kstrong Epic Construction Full Body Harness Series
    atribut:
    • Material Webbing: Polyester 44mm
    • D-ring Material: Aluminium
    • Certification: EN 361:2002; EN 358:2018
    • D-Ring MBS (kN): 23 (Minimum Breaking Strength)
    • Finishing Metal Component: Sliver Passivation
    • Frame & Buckle MBS (kN): 15 (Minimum Breaking Strength)
    • Frame & Buckle Material: Aluminium
    • Material Stitching Thread: High Tenacity Polyester (Colour Contrasted)
  8. NACHI N Point Tap (Mata Tap)
    Mulai

    Rp119.900

    NACHI N Point Tap (Mata Tap)
    Deskripsi:
    This non-coarted point tap is used universally.
    atribut:
    • Chamfer Lc: 5
    • Material: High vanadium high speed steel HSS - E
  9. Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Mulai

    Rp3.499.900

    Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Deskripsi:
    KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.
    atribut:
    • Load Capacity (kg): 140
    • Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
    • Minimum Break Strength (MBS) (kN): 15
    • Certification: EN 360:2002
    • Anchorage End: Galvanized steel quarter turn locking Karabiner
    • Attachment End: Galvanized Swivel steel snap hook
    • Temperature Range (°C): -30 to +50
  10. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp289.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  11. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp639.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  12. Kennedy Tap Wrench Traditional (Gagang Tap)
    Mulai

    Rp349.900

    Kennedy Tap Wrench Traditional (Gagang Tap)
    Deskripsi:
    With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.
    atribut:
    • T-Handle Adjustability: Fixed Handle
    • Tap Wrench Type: Straight-handle Bar
  13. SKC Tap Handle (Gagang Tap)
    Mulai

    Rp219.900

    SKC Tap Handle (Gagang Tap)
    atribut:
    • Type: For taps
  14. TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Deskripsi:
    Tekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Material : Chrome VanadiumDimensi : 123mm 31mm 28mm
    atribut:
    • Dimension 1 (mm): 123
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 143
    • Material: Chrome Vanadium
    • Size (mm): PH2 x 125(+), 6 x 125(-)
    • Dimension 5 (mm): 6
  15. K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)
    atribut:
    • Size: M3, M4, M5, M6, M8 & M10
  16. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  17. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
Daftar Harga mata tap Terbaru October 2026
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
NACHI Hand Tap (Mata Tap)Rp1.499.900
monotaro Hand Tap Set (Set Mata Tap)Rp139.900
IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)Rp2.699.900
HTD Hand Tap HSS (Inch Series) (Mata Tap)Rp209.900
Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)Rp3.599.900
Kstrong Epic Construction Full Body Harness SeriesRp6.799.900
NACHI N Point Tap (Mata Tap)Rp119.900
KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai)Rp249.900
Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)Rp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)