Beli mata jigsaw bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- monotaro Jigsaw Blade (Pisau Jigsaw)Deskripsi:To material cutting. For metalsatribut:
- Overall Length (mm): 75
- Effective Length (mm): 50
- Blade Thickness (mm): 1
- Compatible: Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
- Main Cutting Material: Mild Steel Plate, Aluminium, Alloy Steel 1.5 to 4 mm , Stainless Steel ( to 1.5 mm)
- Material: High-Speed-Steel (High-Speed Steel) HSS
- Number of Threads per inch: 24
- Width (mm): 8
- METABO Sabre Saw BladeDeskripsi:Individually welded-on carbide teeth for excellent service lifeEspecially for use in porous concrete, brickwork, fibre-reinforced cement and glassfibre-reinforced plastic
- Kennedy Mata Gergaji JigsawDeskripsi:HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.atribut:
- Shank type: T-shank
- BOSCH Reciprocating Saw BladeDeskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH Jigsaw Blades for Plasticatribut:
- Thickness (mm): 1.25
- Cutting Type: Line
- TEKIRO Tool BoxDeskripsi:Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
- LENOX Jigsaw Blade / Mata JigsawDeskripsi:LENOX DIAMOND™ JIG SAW BLADESDesigned for Granite, Marble, Porcelain, and Slate ApplicationsSHARPNESSNickel alloy brazed diamond particles maintain sharpness.STABILITYDiamond grit edge and chrome alloy backing steel provide stability.
- Bantex Clipboard Plastics Folio (F4)Deskripsi:Terbuat dari bahan plastik, kuat dan tidak mudah pecah. Dilengkapi penggaris dalam ukuran inch dan cm, dengan permukaan yang rapi dan solid.
Daftar Harga mata jigsaw bosch Terbaru March 2026
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp66.900 |
| BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus | Rp97.900 |
| BOSCH Jigsaw Blade | Rp409.900 |
| Makita Jigsaw Blade | Rp31.900 |
| BOSCH Jigsaw | Rp1.099.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| monotaro Jigsaw Blade (Pisau Jigsaw) | Rp82.900 |
| METABO Sabre Saw Blade | Rp119.900 |
| Kennedy Mata Gergaji Jigsaw | Rp31.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/P101001072-1.jpg)









/ozP102098899-3.jpg)