Beli mata jet pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Mulai

    Rp2.199.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  2. Jason Superior Clamp Carbon Steel
    Mulai

    Rp7.900

    Jason Superior Clamp Carbon Steel
    atribut:
    • Material: Carbon Steel
  3. SKF Ring Penstabil untuk Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    SKF Ring Penstabil untuk Bearing
    Deskripsi:
    A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
    atribut:
    • Accessory Type: Locating ring
  4. ANSELL AlphaTec 2000 Standart Coverall
    Mulai

    Rp129.900

    ANSELL AlphaTec 2000 Standart Coverall
    Deskripsi:
    Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicality
    atribut:
    • Color: White
    • Seam Type‎: Bound
    • Material: Microporous polyethylene\nLaminate non-woven
  5. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  6. Shimizu Pressure Tank
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

  7. NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    82%
    Mulai

    Rp349.900

    NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    atribut:
    • Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
    • Width (mm): 228
    • Length (mm): 280
    • Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
  8. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  9. Shimizu Pompa Semi Jet
    Mulai

    Rp1.099.900

    Shimizu Pompa Semi Jet
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
  10. ABC (Battery) Baterai Alkaline (Baterai Alkalin)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ABC (Battery) Baterai Alkaline (Baterai Alkalin)
    Deskripsi:
    Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.
    atribut:
    • Voltage (V): 9
    • Blister Pack: Shrink Pack 1 pcs
  11. HITACHI Electric Wire Hoist A Series Low Headroom
    Mulai

    Rp96.999.900

    HITACHI Electric Wire Hoist A Series Low Headroom
    atribut:
    • Hosting Lift: 6
    • No. of Poles: 4
Daftar Harga mata jet pump Terbaru March 2026
JP Mata Jet untuk Pompa AirRp149.900
Waterplus Jet Ejector Set (Mata Jet Pompa)Rp129.900
SANEI Mata Jet Pompa AirRp109.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Air)Rp2.199.900
Jason Superior Clamp Carbon SteelRp7.900
SKF Ring Penstabil untuk BearingRp33.900
ANSELL AlphaTec 2000 Standart CoverallRp129.900
EWIG Panel BuzzerRp16.900
NITTO KOHKI Jet Brooch, One Touch TypeRp1.099.900
JP Spuyer Mata Jet SY PDH untuk Pompa AirRp51.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)