Beli mata bor tuner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp209.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  2. IKURA Tuner Set Eyes (Mata Bor Tuner)
    Mulai

    Rp149.900

    IKURA Tuner Set Eyes (Mata Bor Tuner)
    Deskripsi:
    Mata tunner set dengan bahan tungsten steel berguna untuk mengikir, melubangi, menghaluskan besi. Cocok untuk proses port polish, blaster cylinder mesin motor/mobil ataupun kepentingan lainnya seperti kegiatan grafir maupun ukir.
    atribut:
    • Head Size (mm): 6
  3. CP Rotary Burr Set (Mata Bor Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    CP Rotary Burr Set (Mata Bor Tuner)
    atribut:
    • Size (mm): 3x6
    • Type: A,C,D,E,F,G,H,L,M
  4. K55 Step Drill HSS (Mata Bor Pagoda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  5. UNITED ABRASIVES-SAIT Ball-Nosed Cylinder Bur ( SC ) (Mata Bor Tuner)
    Mulai

    Rp889.900

    UNITED ABRASIVES-SAIT Ball-Nosed Cylinder Bur ( SC ) (Mata Bor Tuner)
    Deskripsi:
    The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.
    atribut:
    • UNSPSC: 23172001
    • Head Length (inch): 3/4
    • Manufacturer Part Number: 45006
    • Overall Length (inch): 3
    • Shank Material: Carbide
    • Trade Number: SC-3
  6. CP Rotary Burr (Mata Bor Tuner)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

  7. TOTAL Gerinda Bor Mini
    Mulai

    Rp369.900

    TOTAL Gerinda Bor Mini
    atribut:
    • Voltage (V): 220-240
    • Input Power (W): 130
  8. 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)
    atribut:
    • Adhesive Strength (N/mm): 2.2/10
    • Tensile Strength (N/mm): 30/10
    • Width (mm): 19
    • Length (m): 20
    • Adhesive: Rubber
    • Base Material: PVC resin
    • Dielectric Breakdown Voltage (kV/mm): 45
    • Elongation (%): 225
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 0 to 105
    • Standard: UL
    • Tensile Strength (N/10mm): 30
    • Thickness (mm): 0.18
  9. York Speedway Dual Cut Carbide Burr Set
    Mulai

    Rp1.699.900

    York Speedway Dual Cut Carbide Burr Set
    Deskripsi:
    8 Pieces. Unique flute design: fine pitch and coarse pitch flutes for rapid material removal, while maintaining a smooth surface finish. Contains 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14 Degree.
    atribut:
    • Cut Type: Dual Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree, Spherical Round Tree
  10. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  11. York Double Cut Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.499.900

    York Double Cut Burr Set (Mata Bor Tuner)
    Deskripsi:
    Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.
    atribut:
    • Cut Type: Double Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
  12. TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Mulai

    Rp2.399.900

    TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shaft Diameter (mm): 6
    • Shape: Cylinder, round cylinder, shell, taper, ball
Daftar Harga mata bor tuner Terbaru October 2026
Lumos Metal Tuner Drill Bit (Mata Bor Tuner)Rp209.900
IKURA Tuner Set Eyes (Mata Bor Tuner)Rp149.900
CP Rotary Burr Set (Mata Bor Tuner)Rp429.900
K55 Step Drill HSS (Mata Bor Pagoda)Rp61.900
UNITED ABRASIVES-SAIT Ball-Nosed Cylinder Bur ( SC ) (Mata Bor Tuner)Rp889.900
CP Rotary Burr (Mata Bor Tuner)Rp26.900
TOTAL Gerinda Bor MiniRp369.900
CPT National Diamond Drill Bit (Mata Bor Tuner Diamond)Rp33.900
3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)Rp69.900
VICTOR Nozzle Cutting Tip (Mata Las Potong)Rp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)