Beli mata bor obeng bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Wood & Metal Drill Bit SetDeskripsi:Screwdriver Bit: 1 x PH1 (+) Screw Driver Bit; 1 x PH2 (+) Screw Driver Bit; 1 x PZ2 (*) Screw Driver Bit; 1 x S4 (-) Screw Driver Bit; 1 x S6 (-) Screw Driver Bit; 1 x Hex 3 Screw Driver Bit; 1 x Hex 4 Screw Driver Bit; 1 x Hex 5 Screw Driver Bit; 1 x Screw bit magnetic holderatribut:
- Metal Drill Bit (mm): 3/4/5/6
- Shank type: Straight
- Wood Drill Bit (mm): 6/8
- SEK-TOOLS Electric Screwdriver Socket for Cho-NutDeskripsi:- Handle for manual use(total length 88mm)atribut:
- Shaft Dimension (mm): 6.35
- Total Length (mm): 75
- Finish Material: Carbon Steel
- BAHCO Screwdriver Magnetic Bit Holder (Obeng)Deskripsi:Ergo handle with elastomer based on ergonomics that is gentle to the hands. Entirely quenched and the tip has a black-point finish. Both ends of the handle are color coated and will not fade.atribut:
- Shaft Length: 118mm
- Total Length: 240mm
- Opposite Side: 6.35mm
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng)Deskripsi:Standard for Universal double ended screwdriver bits 65mm PH2/ SL6atribut:
- Drill Bit Type (+/-): PH2/SL6
- Color: Grey
- WERA General-purpose bit holder (stainless steel)Deskripsi:Universal holder for mounting bits with 6.35 mm hexagonal insert according to DIN ISO 1173-C6.3. Stainless steel sleeve for corrosion resistance. Suitable for electric screwdrivers with 6.35 mm hexagonal insert according to DIN ISO 1173-F6.3. Stainless steel sleeve, with magnet. With magnet, securely holds the bit. Suitable for electric screwdriver holders with 1/4" hexagonal insert according to DIN ISO 1173-F 6.3.
- WIHA Insulated Screwdriver Bit Magazine LiftUp Electric (Obeng Insulasi)Deskripsi:The screwdriver with the bit magazine LiftUp electric is the ideal companion for every electrician out on a job. The bit depot hidden in the handle provides space for 6 standard slimBits and extends out of the magazine at the press of a button. This makes it easy to remove the 75 mm slimBits. The insulated metal ClicFix bit holder grips all slimBits securely and reliably locks them into place. This technology transforms the bit magazine into an all-purpose screwdriver. The magazine bit holder also ensures maximum safety. Both the magazine bit holder and the slimBits that it contains are certified as per international IEC 60900 standard. The slender, 75 mm slimBits ensure perfect access to low-lying screws or spring clamps thanks to protective insulation fully integrated into bits in the front section. The twistable cap brings a further advantage, ensuring convenient handling. The 75 mm slimBits are compatible with all products in the Wiha ElectricVario family.Content:1x slimBit electric bit TORX T8 x 75 mm (35506)1x slimBit electric bit TORX T9 x 75 mm (41160)1x slimBit electric bit TORX T10 x 75 mm (35507)1x slimBit electric bit TORX T15 x 75 mm (35508)1x slimBit electric bit TORX T20 x 75 mm (35509)1x slimBit electric bit TORX T25 x 75 mm (36071)atribut:
- Dimensions (LxWxD) (mm): 342x41x130
- Standards: Manufactured acc. to IEC 60900
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- TONE Bit HolderDeskripsi:-It can be changed according to the working situation, such as narrow spaces and deep spaces.-Has a structure where magnetic force extends to the bit tip, it is convenient for holding screws and bolts.atribut:
- Bit Width on Two Sides: 6.35mm
- Bit Insertion Port Width Across Flat: 6.35mm
- TONE Bit Ratchet Set (Set Kunci Sok)Deskripsi:-Demonstrates the effect in work in narrow places by fine feed angles and quick-turn function.-Contents of fulfilling carefully selected high-frequency bits.-By using an adapter with a Insertion Angle of 6.35mm, the socket can also be used.-Bit holderatribut:
- Accessories: Bit holder
- KO-KEN Flexible Bit Screwdriveratribut:
- Dimension L: 238mm
- Dimension D (mm): 12
- Dimensions h: 125mm
- BAHCO 1/4 Bit Holder Driver 125mm (Gagang Obeng Magnetik)atribut:
- Trusco Part No.: 383-5018
- BEST TOOL Build Parts Power Extention Holderatribut:
- Bit Width Across Flats (mm): 6.35
- Magnet: Yes
- Material: Bits = chrome vanadium, others = stainless steel, aluminum
- Set Content: Convex 6.35mm x Concave 6.35mm
- Square Drive (mm): 6.35
- Suitable Model: Compact Ratchet Build (BD-2), Compact Ratchet Build MINI (BDM-2), or other compact ratchets with a 6.35 mm socket
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
Daftar Harga mata bor obeng bosch Terbaru October 2026
| BOSCH Bit Screwdriver X-Line Set (Mata Obeng) | Rp119.900 |
| Yato Air Duster Gun | Rp119.900 |
| BOSCH Wood & Metal Drill Bit Set | Rp69.900 |
| SEK-TOOLS Electric Screwdriver Socket for Cho-Nut | Rp209.900 |
| BAHCO Screwdriver Magnetic Bit Holder (Obeng) | Rp589.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp88.900 |
| BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng) | Rp109.900 |
| WERA General-purpose bit holder (stainless steel) | Rp199.900 |
| WIHA TorqueDriver (Obeng Torsi) | Rp139.900 |
| WIHA Insulated Screwdriver Bit Magazine LiftUp Electric (Obeng Insulasi) | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/31P101003109-7.jpg)



/7oP102330276-2.jpg)
/rkP101003992-6.jpg)
/P101003062-2.jpg)
/oyP114805898-1.jpg)
/ndP102293841-2.jpg)
/g3P111996579-1.jpg)
/raP104042982-1.jpg)
/P101000154-1.jpg)
/jhP109121701-1.jpg)
/6sP101518244-38.jpg)

/P102737974-1.jpg)



/P103084161-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)