WIHA Insulated Screwdriver Bit Magazine LiftUp Electric (Obeng Insulasi)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Dimensions (LxWxD) (mm)342x41x130
StandardsManufactured acc. to IEC 60900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screwdriver with the bit magazine LiftUp electric is the ideal companion for every electrician out on a job. The bit depot hidden in the handle provides space for 6 standard slimBits and extends out of the magazine at the press of a button. This makes it easy to remove the 75 mm slimBits. The insulated metal ClicFix bit holder grips all slimBits securely and reliably locks them into place. This technology transforms the bit magazine into an all-purpose screwdriver. The magazine bit holder also ensures maximum safety. Both the magazine bit holder and the slimBits that it contains are certified as per international IEC 60900 standard. The slender, 75 mm slimBits ensure perfect access to low-lying screws or spring clamps thanks to protective insulation fully integrated into bits in the front section. The twistable cap brings a further advantage, ensuring convenient handling. The 75 mm slimBits are compatible with all products in the Wiha ElectricVario family.


Content:
1x slimBit electric bit TORX T8 x 75 mm (35506)
1x slimBit electric bit TORX T9 x 75 mm (41160)
1x slimBit electric bit TORX T10 x 75 mm (35507)
1x slimBit electric bit TORX T15 x 75 mm (35508)
1x slimBit electric bit TORX T20 x 75 mm (35509)
1x slimBit electric bit TORX T25 x 75 mm (36071)
Use
Suitable for controlled fastening for live parts up to 1,000 V AC, especially for portable use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait