Beli mata bor hex shank di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Drill Bit Set Hexagonal Shaft Titanium Coated (Titanium Coated Drill Bit Hex Shank)
    Mulai

    Rp60.900

    monotaro Drill Bit Set Hexagonal Shaft Titanium Coated (Titanium Coated Drill Bit Hex Shank)
    Deskripsi:
    Produk ini juga sering disebut dengan Titanium Coated Drill Bit Hex Shank
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High Speed ​​Steel (HSS)
    • Helix Angle: standard
    • Point Angle (Degree): 118
    • Shaft Diameter (mm): 6.35
  2. TRUSCO Hexagonal Shank Cobalt Drill Set
    Mulai

    Rp129.900

    TRUSCO Hexagonal Shank Cobalt Drill Set
    Deskripsi:
    -Possible to attach to the impact screwdriver with one touch.-Since the blade edge is X thinning processed, it is difficult to slip and accurate drilling work can be done.-Work Material: Stainless Steel, Standard Steel Material
    atribut:
    • Shank Diameter: 6.35mm
    • Purpose of Use: Work Material: Stainless Steel, Standard Steel Material
  3. TRUSCO Drill Bit Set Hexagonal Shank Straight
    Mulai

    Rp489.900

    TRUSCO Drill Bit Set Hexagonal Shank Straight
    Deskripsi:
    -Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more).-Since the blade edge is processed with X-type thinning, it does not slip easily and accurated.-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    atribut:
    • Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    • Shank Diameter (mm): 6.35
  4. monotaro Drill Bit Set Hexagonal Shaft and Step Titanium Coated
    Mulai

    Rp219.900

    monotaro Drill Bit Set Hexagonal Shaft and Step Titanium Coated
    Deskripsi:
    Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
    • Shaft Diameter (Ø mm): 6.35
    • Point Angle (Degree): 118
  5. BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  6. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp20.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  7. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  8. SATA Strap Wrench
    Mulai

    Rp159.900

    SATA Strap Wrench
    Deskripsi:
    - Torque wrench, nylon base belt, not easy to damage the surface of the workpiece- Within a certain range, the belt can rotate workpieces of any size and is not affected by the size and shape of the workpiece
  9. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  10. GOSAVE Lanyard Pro Double Big Hook
    Mulai

    Rp259.900

    GOSAVE Lanyard Pro Double Big Hook
    Deskripsi:
    - Double pro hook- Sitiching rope- Pro forged hook- +big carabiner
  11. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  12. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  13. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  14. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  15. Vention Kabel Jack RCA Audio to 3.5mm Aux Stereo Braided
    Mulai

    Rp55.900

    Vention Kabel Jack RCA Audio to 3.5mm Aux Stereo Braided
    atribut:
    • AWG: 29AWG
    • Connector Interface: 3.5mm Male to 2-RCA Male
    • Connector Material: Gold-plated
    • Conductor: Enamelled Copper
    • Jacket: PVC+Cotton Braided
    • Shell: Aluminium Alloy
  16. YG1 Straight Shank Gold-P Drill Regular D1GP191 Series
    Mulai

    Rp11.900

    YG1 Straight Shank Gold-P Drill Regular D1GP191 Series
    Deskripsi:
    Flute Geometry : Right Hand HelixPoint Angle : 135° under 1.6mm : Normal Point 1.6mm & Over : Split PointSurface Treatment : TiN-tip coatingApplication : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconel
    atribut:
    • Point Angle (°): 118
  17. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp14.900

  18. BOSCH V-Groove Bit Standard for Wood 1/4inch
    Mulai

    Rp73.900

    BOSCH V-Groove Bit Standard for Wood 1/4inch
    atribut:
    • Shank (inch): 1/4
    • Working Length (L) (inch): 31/64
    • Angle (°): 90
    • Total Length (G) (mm): 45
    • Total length (G) (inch): 1.765625
    • Working length (L) (mm): 12.4
Daftar Harga mata bor hex shank Terbaru March 2026
monotaro Drill Bit Set Hexagonal Shaft Titanium Coated (Titanium Coated Drill Bit Hex Shank)Rp60.900
TRUSCO Hexagonal Shank Cobalt Drill SetRp129.900
TRUSCO Drill Bit Set Hexagonal Shank StraightRp489.900
monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedRp219.900
BOSCH Drill Bit Set Masonry (Mata Bor Masonry)Rp219.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp20.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
SATA Strap WrenchRp159.900
BOSCH Straight Shank Metal Drill HSS-GRp20.900
GOSAVE Lanyard Pro Double Big HookRp259.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)