TRUSCO Drill Bit Set Hexagonal Shank Straight

Kondisi Barang:
Sebelum PPN:
Rp489.900 - Rp939.900
Spesifikasi
Purpose of UseWork material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Possible to attach to the impact screwdriver with one touch.
-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more).
-Since the blade edge is processed with X-type thinning, it does not slip easily and accurated.
-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.

Ulasan Produk

Tidak ada ulasan