Beli mata bor gergaji lubang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Star-M Hexagonal Shank Saw Drillatribut:
- Material: High speed steel (HSS) (Titanium coated)
- Groove Length (mm): 63
- Compatible drills: Impact drivers and electric drills
- Shank Diameter (mm): 6.35
- Total Length (mm): 102
- BOSCH Pilot Drill Bitatribut:
- Application Materials: Metal pipes and profiles / Plastics / Wood with metal / Drywall
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- NACHI Mata Gergaji Besi Heavy DutyDeskripsi:High grade blade which can get long tool life by using HSSatribut:
- List Number: 111-112
- Material: HSS
- MRT Metal Slitting Saw Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- TRUSCO Drill Bit Set Hexagonal Shank StraightDeskripsi:-Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more).-Since the blade edge is processed with X-type thinning, it does not slip easily and accurated.-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.atribut:
- Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
- Shank Diameter (mm): 6.35
- NACHI Mata Gergaji Bundar Metal Slitting Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
Daftar Harga mata bor gergaji lubang Terbaru January 2026
| Star-M Hexagonal Shank Saw Drill | Rp389.900 |
| BOSCH Pilot Drill Bit | Rp58.900 |
| MRT Metal Slitting Saw Fine Teeth (HSS Cobalt) | Rp1.099.900 |
| YAMASIN Powder Titanium Tip Saw Metal Master | Rp659.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| NACHI Mata Gergaji Besi Heavy Duty | Rp249.900 |
| BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan Kayu | Rp42.900 |
| MRT Metal Slitting Saw Coarse Teeth | Rp849.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| TRUSCO Drill Bit Set Hexagonal Shank Straight | Rp459.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P102083741-1.jpg)