Star-M Hexagonal Shank Saw Drill (Mata Bor Heksagonal)

Sebelum PPN:
Rp169.900 - Rp319.900
Spesifikasi
MaterialHigh speed steel (HSS) (Titanium coated)
Groove Length (mm)63
Compatible drillsImpact drivers and electric drills
Shank Diameter (mm)6.35
Total Length (mm)102

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for drilling blind holes not just in bamboo, but also in acrylic, PVC, hard rubber, leather, and more.Has acute angles, so holes can be drilled in correspondence to amount of power applied.UsageWork materials Wood, Hardwood, Bamboo, PVC,

Ulasan Produk

Tidak ada ulasan