Beli mata bor beton hilti di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HILTI Hammer Drill Bit SDS Plus 2-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- HILTI Hammer Drill Bit (Mata Bor Beton)Deskripsi:Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)atribut:
- Head Shape: Multi cutter
- Head Material Composition: Tungsten carbide
- Product Class: Ultimate
- HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Reinforced concrete, Concrete, Brick, Masonry
- Working Mode: Hammer drilling, Drilling only
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- HILTI Chemical Anchor Injectable Mortar (Lem Angkur)Deskripsi:Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extensionatribut:
- Transport and Storage Temperature Range (°C): 5-25
- HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton)Deskripsi:Rotary hammer SDS Plus (TE-C) dual mode kompak pegangan pistol untuk pengeboran palu dan pengeboran tipe putar
- HILTI Hammer Drill Bit TE-CX SDS plus (Mata Bor Beton)Deskripsi:The specially shaped X-shaped carbide tip makes it difficult to bite into the reinforcing bar. Both speed-up of drilling (10% up compared to the company) and long life (40% up compared to the same company) are achieved.atribut:
- Effective Length (mm): 150
- Shape of Shank: SDS Plus C
- Bit total Length (mm): 220
- Cutting Tip Diameter (mm): 18
- HILTI Diamond Coring Drill (Mesin Bor Inti)atribut:
- Base Material: Concrete
- Operation Mode: Rig-based drilling system
- HILTI Hammer Drill Bit SDS Max Y Connection (Mata Bor Beton)Deskripsi:Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortar- Extra-long drill bits available for renovation work, e.g. sealing joints in masonry and concrete to prevent water penetrationPackage content- 1x Hammer drill bit TE-YX 16/35atribut:
- Connection End: TE-Y (SDS-max)
- Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
- Working Mode: Hammer drilling
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)Deskripsi:Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxedatribut:
- Anchoring Elements: HAS threaded rods
- PROFIS Software: Yes
- Material Composition: Hybrid urethane methacrylate adhesive
- Tested/approved for Diamond Drilling: Yes
- In-Service Temperature Range (°C): - 40 to 120
- Product Class: Ultimate
- HILTI Hammer Drill Bit SDS Max 2-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials- Drilling holes for all chemical anchor installation purposes- Drilling anchor holes for all mechanical anchor installation purposes- Installing rebar using Hilti injectable adhesive mortarPackage content- 1x Hammer drill bit TE-Y 16/34- 1x Hanger clip DYC 36x74 PE 21atribut:
- Connection End: TE-Y (SDS-max)
- Base Material: Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
- Working Mode: Hammer drilling
- Head Shape: 2-cutter and side cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Premium
- HILTI Catgride for Chemical Anchor (Selongsong Lem Angkur)Deskripsi:Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pumpatribut:
- Dispenser Type: Manual
- HILTI Diamond Core Drill Bit (Mata Bor Inti Diamond)Deskripsi:Application:Rig-based wet coring in very abrasive concreteatribut:
- Base Material: Concrete (very abrasive)
- Wet or dry Operation: Wet
- Change Module: Yes
- Product Class: Standard
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- HILTI Chemical Anchor Injectable Adhesive (Lem Angkur)Deskripsi:Ultimate-performance injectable hybrid mortar with approvals for post-installed rebar connections and anchoring structural steel baseplateApprovals / test reports: ETA, SeismicPROFIS software: YesClean-Tec: Noatribut:
- Approvals / Test Reports: ETA/Seismic
- PROFIS Software: Yes
- Clean-Tec: No
- Transport and Storage Temperature Range (°C): 5-25
- In-Service Temperature Range (°C): -40 to 120
- Shelf Life From Date of Manufacture: 12 Months (at 23°C and 50% Relative Humidity)
- Product Class: Ultimate
- BOSCH Chisel Bit (Mata Pahat Bobok Beton)Deskripsi:These chisel bits have a 3/4" to 1-1/8" hex shank and install into compatible breaker and demolition hammer tools. They are used for breaking up concrete and prying and removing tiles in one piece.
Daftar Harga mata bor beton hilti Terbaru October 2026
| HILTI Hammer Drill Bit SDS Plus 2-Cutter Carbide Head (Mata Bor Beton) | Rp81.900 |
| HILTI Hammer Drill Bit (Mata Bor Beton) | Rp749.900 |
| HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton) | Rp959.900 |
| HILTI Anchor Rod (Baut Angkur Kimia) | Rp74.900 |
| HILTI Anchor Stud (Baut Angkur) | Rp1.099.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| HILTI Chemical Anchor Injectable Mortar (Lem Angkur) | Rp549.900 |
| HILTI Corded Rotary Hammer (Mesin Bor Bobok Beton) | Rp6.699.900 |
| HILTI Hammer Drill Bit TE-CX SDS plus (Mata Bor Beton) | Rp2.499.900 |
| HILTI Diamond Coring Drill (Mesin Bor Inti) | Rp50.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/0hP104885017-4.jpg)
/53P107996183-1.jpg)
/08P104885008-2.jpg)
/75P104885257-1.jpg)
/7nP104885275-1.jpg)
/36P101003114-4.jpg)
/5vP104885211-1.jpg)
/r3P104884975-1.jpg)
/8mP110495310-1.jpg)
/4yP104885178-1.jpg)
/0qP104885026-1.jpg)
/34P105266112-11.jpg)
/6wP104885248-2.jpg)
/0zP104885035-1.jpg)
/64P104885220-1.jpg)
/4yP107046178-1.jpg)
/2hP101003089-2.jpg)
/5sP107996208-1.jpg)
/eqP109712530-70.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)