HILTI Hammer Drill Bit (Mata Bor Beton)

Sebelum PPN:
Rp749.900 - Rp9.799.900
Spesifikasi
Head ShapeMulti cutter
Head Material CompositionTungsten carbide
Product ClassUltimate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultimate SDS Plus (TE-C) hammer drill bit for anchor drilling into reinforced concrete (metric)
Feature
New solid carbide head has high wear-resistance and makes more precise holes for anchor setting – up to 30% more lifetime than other SDS Plus drill bits
Solid carbide head featuring gradient technology – engineered to drill easily through rebar
Quadruple helix and optimum head geometry for consistently fast drilling speed over the entire life of the drill bit
Indicator mark – the bit is suitable for setting anchors as long as this mark is visible
In the unlikely event of breakage, the drill bit will be considered for replacement as long as the wear mark on the helix is still visible

Package content
- 1x Hammer drill bit TE-CX 12/12
- 1x Hanger clip D12
Use
Applications Drilling holes for metal anchors in reinforced and unreinforced concrete Drilling holes for post-installed rebar connections Drilling drainage holes for drying out buildings Drilling through-holes for pipes and cables

Ulasan Produk

Tidak ada ulasan