Beli masker respirator double di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TS Respirator (Double Type)Deskripsi:-Water- and oil-repellent filter medium containing activated carbon fiber.atribut:
- Horizontal: 108mm
- Intake Resistance: 65Pa or less
- Particle Collection Efficiency: 96.0% or more
- Purpose of Use: Asbestos Work (classification 4 of protective equipment for breathing)Welding and fusing.
- Size: m
- Vertical: 125mm
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- KY Masker Gas Respirator Anti-Dust ChemicalDeskripsi:Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbonatribut:
- Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
- Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
- Packaging Dimensions (cm): 14x12x15
- Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
- Anben Fire Full Face Mask Double RespiratorDeskripsi:Package Content1 x Full Face Gas Mask2 x Cartridge2 x Cotton Filter2 x Filter Cap
- 3M Organic Vapor Cartridge 6003Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- Shigematsu Dust mask filter U2Watribut:
- Compatible Model: DR-80U2W, DR28SU2W-m
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- Taffware Masker Gas RespiratorDeskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- GOSAVE Respirator DoubleDeskripsi:- Double Catridge- Effectively protect abestos when spraying fumes, painting, dusting, etc- Simple light weight protection- Made of medical level PVC conforms to light weight, comfortable to use.- High filtration efficiency and lower respiratory resistance.- Replaceable cartridge filters
- GOSAVE Masker Chemical Single RespiratorDeskripsi:Masker chemical respirator NP305 moncong satu berikut filter.
- 3M Vapor and Gas Respiratoratribut:
- Exhaust Resistance: 80Pa or less
- Kozure Lemari Arsip Pintu Kaca Geseratribut:
- Color: Blue Light Grey
- Material: Glass and Iron Plate
- Thickness (mm): 0.7
- Dimensions (mm): 1850x900x400
- SAMOA Grease Control GunDeskripsi:Grease control gun with z-swivel and rigid outlet with 3 jaw connector.atribut:
- Outlet Nozzle Type: Rigid outlet with 3 jaw connector
- 3M Full Facepiece Reusable Respirator 6000 Seriesatribut:
- Accessories: Yes
- Cartridge or Filter Included: No
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: No
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: Yes
- Facepiece Type: Full Facepiece Reusable
- Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
- Harness Type: 4 point
- Harness Type: 4 points
- Hazard Type: Mold, Silica
- Headgear Type: Full Facepiece
- Maintenance Free: No
- Material: Silicone, Thermoplastic Elastomer (TPE)
- Primary Material: Silicone/Thermoplastic Elastomer
- Product Series: 6000
- Product Type: Full Facepiece
- Purpose: Full Facepiece Respirators
- Range: Better
- Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- Suspension Type: 4 Point Strap
- KRISBOW Masker Anti Debuatribut:
- Color: White
- Dimension Unit (cm): 8x9x5
- Material: Rubber
Daftar Harga masker respirator double Terbaru March 2026
| TS Respirator (Double Type) | Rp999.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| KRISBOW Masker Respirator Setengah Wajah | Rp44.900 |
| KY Masker Gas Respirator Anti-Dust Chemical | Rp28.900 |
| Anben Fire Full Face Mask Double Respirator | Rp789.900 |
| 3M Organic Vapor Cartridge 6003 | Rp229.900 |
| Shigematsu Dust mask filter U2W | Rp119.900 |
| KRISBOW Cartridge Filter Masker | Rp11.900 |
| Taffware Masker Gas Respirator | Rp56.900 |
| 3M Single Cartridge Half Facepiece Respirator (Masker) | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Sekali%20Pakai/TS%20Respirator%20(Double%20Type)/P102799521-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Respirator%20Setengah%20Wajah/cgP101516448-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KY%20Masker%20Gas%20Respirator%20Anti-Dust%20Chemical/d4P107975472-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/Anben%20Fire%20Full%20Face%20Mask%20Double%20Respirator/maP109073802-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge%206003/dbP107527479-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Dust%20mask%20filter%20U2W/riP107796990-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Masker%20Gas%20Respirator/20P109124072-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator/94P102042328-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/GOSAVE%20Respirator%20Double/P102925773-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/GOSAVE%20Masker%20Chemical%20Single%20Respirator/iuP106389678-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Vapor%20and%20Gas%20Respirator/10P106581036-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Full%20Facepiece%20Reusable%20Respirator%206000%20Series/P102069899-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Anti%20Debu/msP101516820-7.jpg)