Beli marking tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AVON Lakban HazardDeskripsi:High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes onlyatribut:
- Tape Type: Hazard Warning Tape
- Resistance Features: Weather-resistant
- Material: PVC
- Application Area: Internal
- Adhesive Type: Rubber
- Roll Length (mm): 33
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- 3M Lakban Vinyl Serbaguna (Selotip Lantai)atribut:
- Adhesive Type: Rubber
- TRUSCO Vinyl Tape For MarkingDeskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- TRUSCO Marking TapeDeskripsi:It is a non-adhesive vinyl tape that stands out even in mountain forests, etc., with 5 colors and good visibility. For simple landmarks such as surveying, civil engineering, tree survey, excavation survey.atribut:
- Material: Base Material: Polyvinyl Chloride (PVC)
- Type: Non-Adhesive Type
- Thickness (mm): 0.08
- Length (m): 50
- Width (mm): 30
- Shinwa Rules Marking Tapeatribut:
- Material: Vinyl chloride resin
- Thickness (mm): 0.09
- monotaro Marking TapeDeskripsi:Surveying the site, construction sites, plantations, landmarks such as trees surveyatribut:
- Length (m): 50
- Thickness (mm): 0.05
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- G Tape Lakban Lantai Green Coreatribut:
- Width (mm): 24
- Length (m): 33
- Color: Yellow
- 3M Lakban Vinyl Marking (Selotip Lantai)atribut:
- Thickness (mm): 0.14
- SUBARU Tape Floor Markingatribut:
- Length (m): 30
- Width (mm): 48
- TRUSCO Vinyl Tape for Markingatribut:
- Material: Base material: PVC (PVC)
- Width (mm): 30
- Thickness (mm): 0.08
- Color: White
- Weight (g): 150
- Type: Non-stick type
- Length (m): 50
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Lincoln Kick Stool PlasticDeskripsi:Lincoln Kick Stool Plastic with
- TRUSCO Lakban Warna NeonDeskripsi:- A cutter is required for cuttingatribut:
- Tensile Strength (N/mm): 36/10
- Adhesive: Acrylic
- Base Material: PVC
- TRUSCO Lakban Vinyl Tipe Lead Free (Lakban Lantai)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- BRADY Floor Marking TapeDeskripsi:General purpose floor marking tape is used to designate lanes in environments with light to medium traffic flow. It's also useful for marking areas on walls or to show protruding hazards.atribut:
- Package Quantity: 1
- Product Form: Continuous Roll
- Retroreflective Grade: Non-Reflective
- Tape Adhesive Format: Single-Sided
Daftar Harga marking tape Terbaru January 2026
| AVON Lakban Hazard | Rp189.900 |
| NACHI TAPE Lakban Lantai | Rp47.900 |
| G Tape Floor Marking Tape | Rp61.900 |
| 3M Lakban Vinyl Serbaguna (Selotip Lantai) | Rp36.900 |
| TRUSCO Vinyl Tape For Marking | Rp64.900 |
| TRUSCO Marking Tape | Rp75.900 |
| Shinwa Rules Marking Tape | Rp34.900 |
| monotaro Marking Tape | Rp12.900 |
| KM Tape Floor Marking Tape | Rp27.900 |
| TONATA Floor Marking | Rp56.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)

/P102069912-2.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)

/2zP109161107-1.jpg)



/P101005692-1.jpg)

/P102010266-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/BRADY%20Floor%20Marking%20Tape/gfP109463591-11.jpg)