Beli marking laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- Miyako Coffee Makeratribut:
- Power (W): 395
- Capacity: 8 Cangkir Kopi
- Color: Black
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- KDS Line LaserDeskripsi:-A safety design that has the wide correction range of ±3° and notifies by blinking laser light if exceeding the correction range.-A vial that is easy to check even in dark places has adopted.-With theft/fire insurance (1 year from purchase)-Brightnatribut:
- Automatic Correction Range: ±3°
- LxW: 147x87mm
- Precision: ±1mm/7m
- Power Supply: AA Alkaline Dry Batteryx2 (Accessory)
- Mitutoyo 543 Series ABS Digimatic Indicator ID-CXDeskripsi:Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarmatribut:
- Power Supply: SR44 (button type, silver oxide battery) x 1
- Series: 543
- KRISBOW Mesin Tekukatribut:
- Bending Width (mm): 1270
- Bending Thickness (mm): 2
- Bending Angle (°): 0-135
- Max. Clamping Bar Lift (mm): 48
- Dimensions (LxWxH) (mm): 1700x710x1270
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STS Meteran Laser Level (Laser Line)atribut:
- Accessories: Laser level, Photodetector, Remote control, Tripod
- Vertical (mm): 187
- Horizontal (mm): 140
- Accuracy: Horizontal +-8\"
- Automatic Compensation Range (°): ± 5
- Container protection class: IP56
- Power Supply: AA alkaline battery x 6 (included)
- Content: Laser Levels, Receiver, Remote controller, Tripods
- TITAN Striping & Marking Machine Accessoriesatribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 49161524
- TEKIRO Hex Key Ball Point Long Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- BEiTER Meteran Laser Level (Laser Line)Deskripsi:Working Range - Red Laser : 15m - Green Laser : 25m
- SOJIKYO Spirit Level Laser 3in1 (Waterpass)Deskripsi:Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahariatribut:
- Type: Multipurpose Waterpass Laser 3in1
- Wavelength (nm): 630-680
- Power Source: 3x Baterai Kancing LR44/AG13
- Tape Measuring Length (m): 2.5 dengan pengunci
- Dimensions (cm): 18.5x6.2x2.8
- maximum output (mW): 5
- Cosmos Coffee MakerDeskripsi:Mesin Pembuat Kopi / Coffee Maker berkapasitas 0,65 liter, cukup untuk 6 cangkir. Membuat kopi menjadi lebih praktis dan efisien. Memiliki penghangat otomatis, sehingga membuat kopi tetap terjaga kehangatannya agar lebih nikmat dan terdapat perlindungan terhadap panas berlebih sehingga aman juga untuk digunakan.atribut:
- Power (W): 600
- Hi-Cook Coffee MakerDeskripsi:- Hi-Cook Coffee Maker mini dengan kapasitas 0.65L & 12.5L. - Menghangatkan kopi atau teh secara otomatis.
- Sharp Coffee Maker Capacity 10-12 cupDeskripsi:Dengan Tempat Penyaringan yang bisa di lepas dan dipasang. Dengan desain tempat peyimpanan air kopi yang transparan dan mudah dilihat.atribut:
- Capacity (L): 1.5
- Power Source (V): 220-240
- Power Consumption (W): 700
Daftar Harga marking laser Terbaru April 2026
| STS Marking Laser | Rp9.999.900 |
| Miyako Coffee Maker | Rp309.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp9.999.900 |
| KDS Line Laser | Rp6.199.900 |
| Mitutoyo 543 Series ABS Digimatic Indicator ID-CX | Rp3.999.900 |
| KRISBOW Mesin Tekuk | Rp45.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| STS Meteran Laser Level (Laser Line) | Rp24.999.900 |
| Unit Laser Marking | Rp179.900 |
| TITAN Striping & Marking Machine Accessories | Rp8.599.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/P103021605-1.jpg)



/P101518183-1.jpg)
/P102003572-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/Unit%20Laser%20Marking/87P111218295-1.jpg)


/rpP101003997-2.jpg)

/P103138709-1.jpg)
/fnP106661563-1.jpg)