Beli manual pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EASYLUB Pump Oil Lubrication Manual (Pompa Oli / Pompa Drum Manual)atribut:
- Pressure (bar): 15
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- CP Manual Test Pump (Pompa Tes Tekanan)atribut:
- Pressure (bar): 60
- monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- AS ONE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- AS ONE Part Number: 1-670-01
- Hose Length (mm): 560
- Material: PE (Polyethylene)
- Overall Length (mm): 515
- Discharge Rate (L/minute): about 6.5
- AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)Deskripsi:-Pump for both Pail can and 18-Liter square can for oil, kerosene, and light oil.-Mounting is just fitting the adapter into the mouth of the can.-Easy operation just by moving the piston up and down.-General oil, cutting oil. (high viscosity response).-For 40mm Capatribut:
- Body Material: Steel
- For Base (mm): 40
- Hose (mm): 12x350
- Material (Hose): PVC
- Material (Packing): Nylon
- Total Length (mm): 632
- Usable Viscosity (MPa): 10000 S or less
- Discharge Rate (cc/stroke): 200
- Purpose of Use: General oil, cutting oil. (high viscosity response)
- TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:26atribut:
- Material: Polyethylene
- Overall Length (mm): 1194
- Hose Length (mm): 1162
- Weight (g): 400
- Discharge Rate (L/minute): 20
- Pipe Length (mm): 878
- TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)atribut:
- Applicable Fluid: Kerosene, light oil, water
- Discharge Rate (L/minute): 6.7
- Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
- Hose Length (mm): 545
- Hose size (mm): 20
- Overall Length (mm): 517
- Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)atribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Enerpac Manual Hydraulic Pumpatribut:
- Type: Single acting
- Material (Main Unit): Plastic
- Type of Sign: Foot mounting type
- Classification: Other pumps
- Discharge Port Diameter: 1/4-18NPT
- Discharge Pressure (MPa): High pressure stage: 1.4 to 70, low pressure stage: 0 to 1.4
- Discharge Rate (cm³/stroke): High pressure: 0.9, low pressure: 3.6
- Pump: 2-speed
- AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.4. Use high strength T8 European standard lifting chain.
- Garrett Walkthrough Metal Detector (Gerbang Detektor)Deskripsi:Walkthrough Metal Detector Model PD6500i adalah sebuah gerbang yang dilengkapi dengan detektor logam. PD6500i memiliki 33 Zona pendeteksian (Target Zones). Oleh Karena itu detektor ini dapat scan seluruh bagian tubuh dari kepala hingga kaki secara akurat. pengguna detektor ini tinggal memilih salah satu dari 20 Program yang telah disediakan seperti bandara, pengadilan, penjara, sekolah, acara khusus, gedung lain dan seterusnya. posisi benda logam seperti senjata bisa diketahui secara presis (horisontal: kanan atau kiri, posisi vertikal). sistem ini juga dilengkapi dengan fitur anti-interferensi agar alat lain disekitarnya tidak menyebabkan gangguan akurasi. setting dan akses ke sistem bisa dikunci agar tidak ada pihak ketiga yang bisa memanipulasi alatnya dan juga ada fitur untuk remote control dan akses (optional)
- OJ Power Jack E Series Spring-Return Jackatribut:
- Coupler Connection Size m: NPT3/8
- Terada Water Pressure Test Pump (Manual)atribut:
- Discharge Rate (mL/times): 13
- Water Tank Capacity (L): 4.6
- Maximum Pressure (MPa): 3.43
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)Deskripsi:High-pressure hand pumps for multi-fluids use various compatible liquids in the pump's reservoir, such as hydraulic oils, water glycols, or demineralized water, to create hydraulic pressure and operate equipment. These pumps generate higher pressures with less operational effort than other hand and foot pumps.atribut:
- UNSPSC: 31160000
- Riken Kiki High Pressure Hoseatribut:
- Material: Nitrile rubber (NBR)
- Hose Inside Diameter (mm): 6.3
- Hose Outside Diameter (mm): 16.5
- Joint Included: Screw-in type (S-1H)
- Length (m): 2
- Specification: With coupler on one side
- Maximum Usage Pressure (MPa): 70
Daftar Harga manual pump Terbaru October 2026
| EASYLUB Pump Oil Lubrication Manual (Pompa Oli / Pompa Drum Manual) | Rp1.899.900 |
| OJ Manual Pump | Rp4.399.900 |
| Riken Kiki Hydraulic Pump | Rp8.599.900 |
| AS ONE Pump Siphon (Pompa Sifon) | Rp71.900 |
| CP Manual Test Pump (Pompa Tes Tekanan) | Rp729.900 |
| monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual) | Rp269.900 |
| AS ONE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp129.900 |
| AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual) | Rp2.299.900 |
| TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp249.900 |
| TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual) | Rp36.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5lP106521201-1.jpg)


/2nP108245095-1.jpg)
/qfP106396951-1.jpg)
/0kP103181020-2.jpg)
/kvP103483751-3.jpg)
/P102865037-1.jpg)
/7cP101503264-2.jpg)
/9aP111502334-1.jpg)
/5rP105252207-2.jpg)

/h3P109075615-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Walkthrough%20Metal%20Detector%20(Gerbang%20Detektor)/3hP103220125-1.jpg)

/98P105428332-1.jpg)

/gyP111325610-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)