Beli mandrels di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Mandrel For Cartridge Roll
    Mulai

    Rp189.900

    York Mandrel For Cartridge Roll
    Deskripsi:
    For use with Cartridge Rolls. This steel adaptor is used to secure and hold both tapered and parallel sided cartridge rolls to air grinders or electric drills. This holder is used by sliding the cartridge roll onto the mandrel pilot until the bottom of the abrasive touches the threaded steel area. Simply screw the cartridge roll onto the threads to secure. Your mandrel should be at least 13mm longer than your cartridge roll.
    atribut:
    • Product Type: Mandrel
  2. Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Mulai

    Rp139.900

    Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    Kennedy Bi-Metal V/P Holesaw
    atribut:
    • Teeth Per Inch: 4 - 6 TPI
    • Cutting Depth (mm): 28.5
  3. Leutor (NIHON SEIMITSU KIKAI KOSAKU) Mandrel
    Mulai

    Rp649.900

    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Mandrel
    atribut:
    • Internal capacity: 1 pack (5)
  4. Scotch-Brite Hand Pads (Amplas Serabut)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

  5. 3M Sponge Abrasive Softback Sanding
    Mulai

    Rp149.900

    3M Sponge Abrasive Softback Sanding
    Deskripsi:
    3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
  6. York Cartridge Roll Kit
    Mulai

    Rp3.499.900

    York Cartridge Roll Kit
    Deskripsi:
    Spirally wound aluminium oxide cloth roll that wears in use, constantly exposing new abrasive. Used for weld flash removal, deburring, blending and polishing applications. Contents: Straight type rolls: 6 - 10 x 38mm P80 and P120, 4 - 13 x 38mm P80 and P120, 12 - 6 x 38mm P80 and P120, 16 - 6 x 25mm P80 and P125, 6 - 10 x 25mm P80 and P120. Taper type rolls: 6 - 10 x 38mm P80. 6 - 13 x 38mm P80. Mandrels: 1 - 3 x 25 x 6mm. 1 - 3 x 19 x 6mm.
    atribut:
    • Includes: Mandrels Straight Type Rolls Taper Type Rolls
    • Pack Type: Plastic Case
    • Number of Pieces: 122
  7. KENTA Lathe Mandrels
    Mulai

    Rp829.900

    KENTA Lathe Mandrels
    Deskripsi:
    Standard taper 1:2000Small end 1/8 to 1inch,tolerance is 0.0005inchSmall end 1-1/16 to 3inch,tolerance is 0.001inch
  8. York Taper Cartridge Roll (Amplas Kerucut)
    Mulai

    Rp41.900

    York Taper Cartridge Roll (Amplas Kerucut)
    Deskripsi:
    Taper Type - Tapered for angles, corners and irregular or concave surfaces. Spirally wound aluminium oxide cloth rolls that wear in use constantly exposing new abrasive. Used for weld flash removal, deburring, blending and polishing applications. Available in two types. A steel mandrel must be used top secure the abrasive to the tool. Maximum Running Speeds: Up to 12mm dia. 22,000rpm. Up to 19mm dia. 18,000rpm. Up to 25mm dia. 10,000rpm.
    atribut:
    • Cartridge Shape: Taper
    • Maximum Operating Speed: 22,000rpm
  9. York Straight Cartridge Roll
    Mulai

    Rp19.900

    York Straight Cartridge Roll
    Deskripsi:
    Spirally wound aluminium oxide cloth rolls that wear in use constantly exposing new abrasive. Used for weld flash removal, deburring, blending and polishing applications. Available in two types. A steel mandrel must be used top secure the abrasive to the tool. Maximum Running Speeds: Up to 12mm dia. 22,000rpm. Up to 19mm dia. 18,000rpm. Up to 25mm dia. 10,000rpm.
    atribut:
    • Cartridge Shape: Straight
  10. Aqua Air Mineral Botol
    Rating:
    98% of 100
    (37)
    Mulai

    Rp19.900

  11. Nestle Pure Life Air Mineral
    Rating:
    100% of 100
    (16)
    Mulai

    Rp46.900

    Nestle Pure Life Air Mineral
    Deskripsi:
    Air mineralDiambil dan diolah dari mata air murni pilihanMemberikan hidrasi, menyegarkan dan menjaga kesehatan tubuh kitaDikemas dengan teknologi modern yang selalu menjaga kemurnian airnya
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  12. Root Beer Minuman Bersoda Kaleng
    Mulai

    Rp209.900

    Root Beer Minuman Bersoda Kaleng
    Deskripsi:
    Minuman Berkarbonasi.
    atribut:
    • Packaging: Can
    • Size (ml): 330
    • Variant: Root Beer
  13. Kennedy 8 Flat Pocket Tool Roll
    Mulai

    Rp239.900

    Kennedy 8 Flat Pocket Tool Roll
    Deskripsi:
    Waterproof, puncture-resistant and rot-proof PVC outer with heavy duty nylon weave providing a high strength, abrasion resistant inner lining. With 8 flat tool pockets, webbed ties. Tools secured with flap cover. Tools Not Included
    atribut:
    • Width (mm): 330
    • Number of Pockets: 8
    • Additional Features: Inner lining abrasion resistant Puncture resistant Rot-proof Waterproof
    • Color: Black
    • Type: Tool Rolls
    • Material: PVC
    • Size (mm): 390x330
    • Product Number: TR-8
    • Applications: Tools
    • Overall Length (mm): 390
  14. Kopi Nongkrong Ready To Drink (Minuman Gelas)
    Mulai

    Rp30.900

    Kopi Nongkrong Ready To Drink (Minuman Gelas)
    atribut:
    • Volume (ml): 150
    • Size (g): 150
  15. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp389.900

  16. Pop Mie Mie Instan Cup Jumbo
    Rating:
    85% of 100
    (4)
    Mulai

    Rp149.900

    Pop Mie Mie Instan Cup Jumbo
    atribut:
    • Packaging: Jumbo cup
  17. Aqua Air Mineral Gelas
    Rating:
    96% of 100
    (10)
    Mulai

    Rp36.900

    Aqua Air Mineral Gelas
    Deskripsi:
    Air minum dalam kemasan, air mineral dari mata air Babakan Pari, Gunung Salak.
    atribut:
    • Packaging: Plastic Cups
    • Variant: Mineral Water
  18. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
Daftar Harga mandrels Terbaru October 2026
York Mandrel For Cartridge RollRp189.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)Rp139.900
Leutor (NIHON SEIMITSU KIKAI KOSAKU) MandrelRp649.900
Scotch-Brite Hand Pads (Amplas Serabut)Rp159.900
3M Sponge Abrasive Softback SandingRp149.900
York Cartridge Roll KitRp3.499.900
KENTA Lathe MandrelsRp829.900
York Taper Cartridge Roll (Amplas Kerucut)Rp41.900
York Straight Cartridge RollRp19.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)