Kennedy 8 Flat Pocket Tool Roll

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp239.900
Spesifikasi
Width (mm)330
Number of Pockets8
Additional FeaturesInner lining abrasion resistant Puncture resistant Rot-proof Waterproof
ColorBlack
TypeTool Rolls
MaterialPVC
Size (mm)390x330
Product NumberTR-8
ApplicationsTools
Overall Length (mm)390

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof, puncture-resistant and rot-proof PVC outer with heavy duty nylon weave providing a high strength, abrasion resistant inner lining. With 8 flat tool pockets, webbed ties. Tools secured with flap cover. Tools Not Included

Ulasan Produk

Tidak ada ulasan

Halaman Terkait