Beli makita trimmer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Grass Trimmeratribut:
- Spindle Size: M8 x 1.25 RH
- Vibration Level Front & Rear Grip (m/s²): Nylon Cutting Head: 2.5 / 2.5
- Vibration Level Front & Rear Grip Less Plastic Blade (m/s²): 2.5 / 2.5 or less
- Net Weight (kg): 1.9 - 2.1(4.3 - 4.6 lbs.)
- No Load Speed (rpm): 10000
- Sound Pressure Level (dBA): Nylon Cutting Head: 74
- Makita Mesin Profil Trimmeratribut:
- Collet: 6 mm (1/4 inch)
- No Load Speed (rpm): 30
- Makita Corded Router & Laminate TrimmerDeskripsi:Full-size routers deliver ample size and power for woodworking production operations that manufacture cabinets, furniture, countertops, doors, and other large wood items. They provide versatility to function as handheld routers, mount to router tables, or use in CNC (computer numerical control) operations. These production routers flatten slabs, create raised door panels, and perform the largest-scale, highest-volume jobs where smaller routers would be inadequate.atribut:
- UNSPSC: 27112707
- No. of Bases Included: 1
- Mokuba String Trimmeratribut:
- Suitable Cord: φ3.3mm or less
- Type: Automatic drawing out type
- Compatible Models: Except brushcutter of Kinboshi.
- Accessories: Round 2.3mm nylon cord 5m
- Specification: Circle 2.3mm, nylon cord 5m
- Makita Standard Hedge Trimmeratribut:
- UNSPSC: 27112016
- Blade Type: Double-Sided
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- INGCO Cordless Grass Trimmer Lithium IonDeskripsi:INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Bateraiatribut:
- Voltage (V): 20
- Cutting Diameter (mm): 300
- Line diameter (mm): twisted 1.6
- Line Length (m): 5
- No Load Speed (rpm): 8200
- Makita Mesin Potong Rumput Tanpa Kabelatribut:
- Spindle Size: M10x1.25LH
- RYU Grass Trimmeratribut:
- No Load Speed (rpm): 12000
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- TEKIRO Slotted Go Thru Screwdriver Green HandleDeskripsi:Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome VanadiumDimensi : 413mm 300mm 27mmatribut:
- Material: Chrome Vanadium
Daftar Harga makita trimmer Terbaru January 2026
| Makita Cordless Grass Trimmer | Rp3.799.900 |
| Makita Trimmer | Rp999.900 |
| Makita Mesin Profil Trimmer | Rp1.299.900 |
| Makita Corded Router & Laminate Trimmer | Rp6.099.900 |
| Mokuba String Trimmer | Rp2.299.900 |
| Makita Mesin Gerinda Tangan | Rp439.900 |
| Makita Standard Hedge Trimmer | Rp10.999.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| INGCO Cordless Grass Trimmer Lithium Ion | Rp719.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)