Beli makita mesin potong rumput di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Potong Rumput Tanpa Kabelatribut:
- Spindle Size: M10x1.25LH
- Makita Mesin Potong Rumput & SemakDeskripsi:Highly efficient brushless 3-speed brush cutter with side handles for refinishing green areas. Powerful brush cutter with side handles and a brushless motor is high in efficiency but low in noise and vibration. 36V is achieved by two 18V batteries connected in series. The cutter features 3-step speed control and a reverse function.atribut:
- Battery Chemistry: Li-ion
- Bore Size (mm): 25.4
- Cutting Width (mm): 230/255/350
- Dimensions (LxWxH) (mm): 1758x615x442
- Handle Type: U
- No Load Speed (rpm): 3500/5300/6500
- Noise Uncertainty (dB): 1.6 (A)
- Nominal Battery Voltage (V): 2x18
- Nylon Line-Diameter (mm): 2.0-2.4
- Sound Power Level (dB): 89 (A)
- Sound Pressure Level (dB): 77 (A)
- Spindle Thread: M10x1.25LH
- Vibration Level, Metal 4-Blade (m/s²): ≤ 2.5
- Vibration Level, Nyloncord (m/s²): ≤ 2.5
- Vibration Level, Plastic 3-Blade (m/s²): ≤ 2.5
- Vibration Uncertainty (K Factor), Metal 4-Blade (m/s²): 1.5
- Vibration Uncertainty (K Factor), Nyloncord (m/s²): 1.5
- Vibration Uncertainty (K Factor), Plastic 3-Blade (m/s²): 1.5
- TOTAL Mesin Potong RumputDeskripsi:Gagang Ergonomis Nyaman DigenggamKemasan Dus Warnaatribut:
- Power (W): 350
- Voltage (V): 220-240
- Frequency (Hz): 50
- Cutting Diameter (mm): 250
- No Load Speed (rpm): 11000
- Mollar Mesin Potong RumputDeskripsi:Dengan telecospic dan rotatable metal tubeatribut:
- Voltage: 230V 50Hz
- Diameter Tube: 300mm
- Power (W): 400
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- INGCO Cordless Grass Trimmer Lithium IonDeskripsi:INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Bateraiatribut:
- Voltage (V): 20
- Cutting Diameter (mm): 300
- Line diameter (mm): twisted 1.6
- Line Length (m): 5
- No Load Speed (rpm): 8200
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- RYU Mesin Potong Rumputatribut:
- No Load Speed (rpm): 12000
- Canon ScannerDeskripsi:Pemindai Datar yang Cepat dan Ringkas Pemindai datar yang ringkas dengan harga terjangkau, memindai dokumen dan foto secara cepat dan akurat. Pemindai dokumen dan foto datar Resolusi pemindaian: 2400 x 2400dpi Kecepatan pindai (A4, 300dpi): Sekitar 10 detikatribut:
- Paper Size: A4, Letter
- Dimensions (mm): 250×367×42
- Power (W): 4.5
- ROHA Fire Hose without Coupling 10 Bar (Selang Pemadam)atribut:
- Working Pressure (Bar): 10
- Wipro Mesin Potong Rumput Senaratribut:
- Input Power (W): 400
- No Load Speed (rpm): 10000
Daftar Harga makita mesin potong rumput Terbaru April 2026
| Makita Mesin Potong Rumput Tanpa Kabel | Rp12.999.900 |
| Makita Mesin Potong Rumput & Semak | Rp13.999.900 |
| TOTAL Mesin Potong Rumput | Rp619.900 |
| Mollar Mesin Potong Rumput | Rp859.900 |
| KRISBOW Mesin Pemotong Rumput Tanpa Kabel | Rp1.599.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.899.900 |
| KRISBOW Mesin Potong Rumput Dorong | Rp1.299.900 |
| Wipro Mesin Potong Rumput | Rp1.699.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| KRISBOW Mesin Potong Rumput | Rp549.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

































































































































































/3xP103840141-1.jpg)