Beli makita hammer drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Bor Bobok Beton SDS Maxatribut:
- Power Supply Cord: 5.0 m
- Shank type: Adapted For Sds-Max Bits
- Operation Mode: 2 modes: Hammering with rotation and Rotation only
- Makita Hammer Drillatribut:
- Drilling Capacity to Steel (mm): 13
- Power Input (V): (Single Phase) 100
- Makita Cordless Hammer Drillatribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Hammer Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drillatribut:
- Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
- Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32(280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Corded Hammer DrillDeskripsi:The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.atribut:
- UNSPSC: 27112801
- Blows per minute: 0 to 44800
- Chuck Size (inch): 5/8
- Chuck Style: Keyless
- Current (A): 6
- Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
- Power Source: Corded
- Reversible: Yes
- Tool Length (inch): 11 7/8
- Voltage (V): 120 (AC)
- RYOBI Cordless Drill Driveratribut:
- Battery Voltage (V): 12
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Shinwa Rules Feeler GaugeDeskripsi:Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.atribut:
- Material: Carbon Tool Steel (SK 6)
- Hardness: HV 360 to 600
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga makita hammer drill Terbaru April 2026
| Makita Mesin Bor Bobok Beton SDS Max | Rp16.999.900 |
| Makita Hammer Drill | Rp4.699.900 |
| Makita Cordless Rotary Hammer | Rp3.899.900 |
| Makita Cordless Hammer Drill | Rp3.099.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Cordless Hammer Drill Driver Brushless | Rp4.099.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| Makita Mesin Bor | Rp1.999.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)


























































































































































/P101518404-1.jpg)










/6sP101518244-38.jpg)