Beli makita baterai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Lithium Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    Makita Lithium Battery
    Deskripsi:
    Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
    atribut:
    • Battery Type: Li-ion
  2. Makita Charger
    Mulai

    Rp469.900

    Makita Charger
    Deskripsi:
    DC10WD CHARGER 10.8V/ 12V
  3. Makita Fast Charger
    Mulai

    Rp999.900

    Makita Fast Charger
    Deskripsi:
    Quick charger for CXT batteries 10.8V/12Vmax
    atribut:
    • Quantity Per Package (Piece): 1
  4. Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa White
    Mulai

    Rp539.900

    Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa White
    Deskripsi:
    Since it is an integrally molded transparent visor, it has a wide field of view and sufficient strength. A grooved style that prevents rain dripping and is resistant to lateral pressure.For flying, falling objects, crash protection, and electricity. For electrical insulation. (Working voltage 7000V or less)* Periodic self-inspection is required when using for electricity.
    atribut:
    • Material: Hat body: Polycarbonate resin
    • Hat Body Color: White
    • Width (mm): 218
    • Height (mm): 151
    • Length (mm): 278
  5. Makita 4-Port Charger
    Mulai

    Rp4.799.900

    Makita 4-Port Charger
    Deskripsi:
    A 4-port charger that charges 2 batteries at the same time, then the charger automatically switches to the other 2 batteries. This charger is suitable for all LXT 14.4V and 18V Li-ion batteries except BL1430A.Not suitable in combination with the following adapters: ADP01, ADP02, ADP03 and ADP04
    atribut:
    • Suitable For: All LXT 14.4V and 18V Li-ion batteries except BL1430A
  6. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  7. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  8. Max Coil Nailer For Wooden Package and Pallet
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  9. Max Coil Nailer
    Mulai

    Rp3.599.900

    Max Coil Nailer
    Deskripsi:
    - Safety Glasses- Jet Oiler (oil filling)- Hexagonal spanner 4- Contact Top- Carrying case
  10. Makita Blower Tanpa Kabel
    Mulai

    Rp1.299.900

    Makita Blower Tanpa Kabel
    atribut:
    • Voltage (V): 18
  11. AISIN Clutch Cover
    Mulai

    Rp509.900

  12. MIWON Garam Gurih
    Mulai

    Rp9.900

    MIWON Garam Gurih
    Deskripsi:
    Garam Gurih Mowin merupakan paduan dari garam halus yang disalut MSG dengan takaran yang telah disesuaikan (10%), sehingga menghasilkan paduan asin dan gurih yang pas. Selain itu juga mengandung Yodium sekurang-kurangnya 40 ppm.
    atribut:
    • Variant: Garam Gurih
  13. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  14. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  15. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  16. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  17. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

Daftar Harga makita baterai Terbaru March 2026
Makita Lithium BatteryRp639.900
Makita ChargerRp469.900
Makita Fast ChargerRp999.900
Makita Battery (Baterai)Rp729.900
Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa WhiteRp539.900
Makita 4-Port ChargerRp4.799.900
Makita Lithium-Ion BatteryRp3.499.900
Makita Mesin Bor ListrikRp429.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
Max Coil NailerRp3.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait