Beli magnifying lamps led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Magnifier (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TRUSCO Magnifier (Kaca Pembesar)
    Deskripsi:
    General extended inspection.
    atribut:
    • Finishing Material: Lens: Glass
    • Purpose of Use: For general expansion inspection.
  2. Pro'sKit LED Table Clamp Magnifier Lamp
    Mulai

    Rp2.699.900

    Pro'sKit LED Table Clamp Magnifier Lamp
    Deskripsi:
    The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.
    atribut:
    • Lens Material: Glass
    • Magnification: 5D (2.25X)
    • Lens Size (mm): Ø127
    • Illumination: 56 pcs LEDs
    • Voltage (V): AC 220-240
  3. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  4. TRUSCO Stand Magnifier
    Mulai

    Rp1.299.900

    TRUSCO Stand Magnifier
    atribut:
    • Arm Length (mm): 350
    • Base Dimensions (mm): Width 73 x Depth 90
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 90
    • Magnification: 2.5x
    • Purpose of Use: Assembly and inspection of parts and so on.
    • Type: Flexible Type
    • Weight (g): 890
  5. TRUSCO High Magnification Loupe X6 Black
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    TRUSCO High Magnification Loupe X6 Black
    atribut:
    • Material: Lens: glass, acrylic body: ABS
    • Finishing Material: Lens: Glass
    • Weight (g): 43
    • Type: Pocket magnifier
    • Lens Diameter (phi mm): 30
    • Magnification: 6
    • Purpose of Use: For precision work.
  6. Pro'sKit LED Desk Type Magnifier Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Pro'sKit LED Desk Type Magnifier Lamp
    Deskripsi:
    Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.
    atribut:
    • Lens Material: Glass
    • Magnification: 3D(1.75X) & 12D(4X)
    • Lens Size (mm): Ø100
    • Light Source: 40pcs SMD LEDs
  7. monotaro Scale Loupe (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    monotaro Scale Loupe (Kaca Pembesar)
    Deskripsi:
    Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.
    atribut:
    • Type: Scale Loupe
    • Lens Diameter (mm): 30
    • Magnification: 6
    • Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
    • Material: Lens / Green glass frame / Steel
  8. Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Mulai

    Rp4.499.900

    Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Deskripsi:
    Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -
    atribut:
    • Material: Lens: Glass, Body: Steel, Plastic
    • Arm Length (mm): 860
    • Clamp width (mm): 10-60
    • Frequency (Hz): 50/60
    • Lens Diameter (mm): 178
    • Power Consumption (W): 15
    • Power Supply (V): AC100-AC240
    • TRUSCO Number: 449-5284
  9. monotaro Magnifier Magnifier (Kaca Pembesar)
    Mulai

    Rp1.099.900

    monotaro Magnifier Magnifier (Kaca Pembesar)
    Deskripsi:
    It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.
    atribut:
    • Type: Stand Magnifier (with magnet)
    • Overall Length (mm): 460
    • Adsorption Ability (N): 800
  10. NOGA Magnifying Glass Attached LED Doughnut
    Mulai

    Rp6.499.900

    NOGA Magnifying Glass Attached LED Doughnut
    atribut:
    • Adhesion (N): 800
    • Magnet Width x Depth x Height (mm): 50 x 60 x 55
    • Overall Height: 507mm
    • Power Source: AC100V
    • Power Cord Length: 1.9m
    • Electricity consumption: 5.1W
    • LED Light: 17 lights
    • Total Luminous Flux: 272lm
    • Magnification: 2.3 times
    • Lens size: 85mm
    • Illuminator size: 145mm
  11. Oxford Precision Rm105 Reading Magnifier
    Mulai

    Rp229.900

    Oxford Precision Rm105 Reading Magnifier
    atribut:
    • Lens Diameter (mm): 89
  12. KENTA Clipboard Magnifying Glass Lamp
    Mulai

    Rp4.699.900

    KENTA Clipboard Magnifying Glass Lamp
    Deskripsi:
    Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is clearer
    atribut:
    • Voltage (V): AC220-240
  13. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  14. TRUSCO Magnifier (High Magnification Type)
    Mulai

    Rp709.900

    TRUSCO Magnifier (High Magnification Type)
    atribut:
    • Finishing Material: Lens: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: 10
    • Purpose of Use: For precision parts check, small letters such as books etc.
    • Type: High Magnification Loupe
    • Weight (g): 38
  15. TRUSCO Scale Loupe (With Graduations)
    Mulai

    Rp519.900

    TRUSCO Scale Loupe (With Graduations)
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 35 x 43
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: Ten times
    • Measuring Range (mm) : 10
    • Minimum Indication (mm): 0.2
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
    • Weight (g): 20
  16. TRUSCO LED Flashlight Magnifier
    Mulai

    Rp589.900

    TRUSCO LED Flashlight Magnifier
    atribut:
    • Continuous Operating Time (hour): 30 (Manganese Dry Cell)
    • Length (mm): 180
    • Lens: Acrylic Glass (Two-Ply)
    • Lens Size (mm): 30
    • Magnification: 10
    • Measuring Range (mm) : 20
    • Minimum Indication (mm): 0.5
    • Power: AA Batteries x 2 (Sold Separately)
    • Purpose of Use: For inspection in dark places.
    • Replacement Bulb: Can not be replaced
  17. OTSUKA LED Illuminated Magnifier Table Stand Type
    Mulai

    Rp11.999.900

    OTSUKA LED Illuminated Magnifier Table Stand Type
    atribut:
    • Specification: With stepless light adjustment function, lighting unit protection, diffusion cover
    • Type: Table stand
    • Lens Diameter (phi mm): 130
    • Input Voltage (V): 100
    • Lens: Round series interchangeable lens 2X over 15X correspondence
    • Lens Magnification: 2 times
    • LED Lifespan (hour): 40000
    • Plug Shape: Standard / A plug (in Japan only)
    • Adjusting the Amount of Light (% ): 100-50
    • Cycle Frequency (Hz): 50/60
    • Power Consumption (W): 10
  18. Oxford Precision Folding Magnifier With Scale
    22%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp209.900

    Oxford Precision Folding Magnifier With Scale
    atribut:
    • Surface Treatment: Powder Coated
    • Additional Features: Folds flat Self-standing
    • Product Type: Pocket Magnifier
  19. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
Daftar Harga magnifying lamps led Terbaru October 2026
TRUSCO Magnifier (Kaca Pembesar)Rp209.900
Pro'sKit LED Table Clamp Magnifier LampRp2.699.900
monotaro Magnifying Lens (Magnifying Glass)Rp159.900
TRUSCO Stand MagnifierRp1.299.900
TRUSCO High Magnification Loupe X6 BlackRp479.900
Pro'sKit LED Desk Type Magnifier LampRp1.399.900
monotaro Scale Loupe (Kaca Pembesar)Rp199.900
Niigata Seiki (SK) Arm Type Magnifier with LED LightRp4.499.900
monotaro Magnifier Magnifier (Kaca Pembesar)Rp1.099.900
NOGA Magnifying Glass Attached LED DoughnutRp6.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)