Beli magnifying glass with light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LUMAPRO Magnifier Light
    Mulai

    Rp1.099.900

    LUMAPRO Magnifier Light
    Deskripsi:
    Magnifier light accessories and replacement parts adapt lights for a given application, or they replace worn components to restore function. They fit specific magnifier light brands and models.
  2. KENTA Clipboard Magnifying Glass Lamp
    Mulai

    Rp4.699.900

    KENTA Clipboard Magnifying Glass Lamp
    Deskripsi:
    Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is clearer
    atribut:
    • Voltage (V): AC220-240
  3. monotaro Magnifying Glass with LED Light and Stand
    Mulai

    Rp449.900

    monotaro Magnifying Glass with LED Light and Stand
    Deskripsi:
    You can freely adjust the angle with the flexible arm. Brightness can be adjusted with a stepless dimming dial.
    atribut:
    • Length (mm): 175
    • Width (mm): 175
    • Cable Length (m): 1.2
    • Power Supply: USB
    • Lens Material: Glass
    • Arm Length (mm): 360
    • Lens Magnification (times): (Large) 3; (Small) 10
    • Lens Size (mm): 100
    • Light Source: LED x 38 pieces
  4. TRUSCO Light Scale Loupe
    Mulai

    Rp1.699.900

    TRUSCO Light Scale Loupe
    Deskripsi:
    -LED makes the scale easy to read and convenient for simple measurement.-The handle is inlaid, and this loupe can be used as an ordinary scale loupe.-For fine inspection work and so on.
    atribut:
    • Cutting Diameter: 10
    • Effective Length: 200mm
    • Total Length: 330mm
    • Shank Diameter: 9.5mm
    • Purpose of Use: For fine inspection work and so on.
  5. Pro'sKit LED Table Clamp Magnifier Lamp
    Mulai

    Rp2.699.900

    Pro'sKit LED Table Clamp Magnifier Lamp
    Deskripsi:
    The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.
    atribut:
    • Lens Material: Glass
    • Magnification: 5D (2.25X)
    • Lens Size (mm): Ø127
    • Illumination: 56 pcs LEDs
    • Voltage (V): AC 220-240
  6. KENTA Magnifying Lamp
    Mulai

    Rp3.299.900

  7. LEAF Magnifying Lens with Light
    52%
    Mulai

    Rp669.900

    LEAF Magnifying Lens with Light
    Deskripsi:
    Usage:(When the light source is poor) inspection and measurement of in a dark place.
    atribut:
    • Purpose of Use: Inspection and measurement in dark places (or where light source is limited).
  8. Pro'sKit LED Desk Type Magnifier Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Pro'sKit LED Desk Type Magnifier Lamp
    Deskripsi:
    Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.
    atribut:
    • Lens Material: Glass
    • Magnification: 3D(1.75X) & 12D(4X)
    • Lens Size (mm): Ø100
    • Light Source: 40pcs SMD LEDs
  9. Pro'sKit 2in1 USB Magnifying LED Lamp
    Mulai

    Rp979.900

    Pro'sKit 2in1 USB Magnifying LED Lamp
    Deskripsi:
    - USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumption
    atribut:
    • Input Voltage (V): DC 5
    • Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
    • Illumination: 250 Lumens
    • Power Consumption (W): Max. 2.5
  10. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  11. Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base
    Mulai

    Rp1.899.900

    Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base
    Deskripsi:
    Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate working
    atribut:
    • Arm Type: Flexible
    • Diopter: 3D
    • Magnification: 1.75
    • Product Type: Bench Magnifier
  12. RS PRO LED Magnifying Lamp with Table Lamp
    Mulai

    Rp3.199.900

    RS PRO LED Magnifying Lamp with Table Lamp
    Deskripsi:
    RS PRO LED Magnifying Lamp with Flexi ArmIntroducing the RS PRO LED Magnifying Lamp, ideal for close working at table level. The magnifying lamp offers a high quality 3 dioptre magnifier lens which is suitable for close up inspections and small part assembly work that requires good visibility. There are 18 LEDs in the lamp that simulate daylight, which ensures consistent lighting conditions regardless of the environment it is being used in. In addition to this, the magnifying lamp also offers a strong-arm joint for quick positioning and allows the user to quickly push or pull the magnifier closer or away from the working area or adjust its height. This RS PRO LED magnifying lamp is a fantastic asset to a work station, making it easier to see and reducing fatigue when working on high detail applications.Applications:Magnifying lamps are an ideal workstation asset that allows accurate detailed work to be carried at any time of day or night, especially on tasks that can cause strain and fatigue on the user’s eyes, like assembling small parts. They are often powered by LEDs or energy saving light tubes to provide a consistent, shadow-free light source and are also energy-saving with low heat emission which means that you can work for longer and in comfort. Magnifying lamps are commonly used for:ElectronicsLight industrial and assembly workReading, writing and studyingMedical and dentistry applicationsDesign workJewellery making, crafting and modellingCan this lamp be stood on a table or does it need to be clamped?This RS PRO magnifying lamp is suitable for standing on a desk or workstation
    atribut:
    • Lamp Type: LED
    • Magnifier Type: Table Lamp
  13. EZREN Magnifier
    Mulai

    Rp70.900

    EZREN Magnifier
    Deskripsi:
    TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
  14. KOOCU Lampu Meja dengan Kaca Pembesar
    Mulai

    Rp459.900

    KOOCU Lampu Meja dengan Kaca Pembesar
    atribut:
    • Magnification: 5X, 10X
    • Dimensions (mm): 140x160x260
    • Lamp Power (W): 13
    • Lens Diameter (mm): 85
  15. Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Mulai

    Rp4.499.900

    Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Deskripsi:
    Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -
    atribut:
    • Material: Lens: Glass, Body: Steel, Plastic
    • Arm Length (mm): 860
    • Clamp width (mm): 10-60
    • Frequency (Hz): 50/60
    • Lens Diameter (mm): 178
    • Power Consumption (W): 15
    • Power Supply (V): AC100-AC240
    • TRUSCO Number: 449-5284
  16. OTSUKA LED Illminated Magnifier
    Mulai

    Rp10.999.900

    OTSUKA LED Illminated Magnifier
    Deskripsi:
    -A lightweight type magnifier consisting of the all metal structure, a LED light, and a self-balanced free arm.-Round lens is adopted.-Fixation is easy at any position.-Maginification can be added with the use of LUXO-PUL. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)
    atribut:
    • Magnification: 3times
    • Lens Dimension: 127mm
    • Arm Length: 1000mm
    • Clamp Width: 0 to 55mm
    • Electricity consumption: 9.5W
    • Standard Electric Consumption Rate: 0.25yen/h
    • Power Supply: AC100 to 240V (with A plug)
    • Lens Material: Glass
    • Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
  17. RS PRO LED Magnifying Lamp with Integral Base
    Mulai

    Rp6.299.900

    RS PRO LED Magnifying Lamp with Integral Base
    Deskripsi:
    LED Compact Table Magnifier LampThe RS PRO round LED table magnifying lamp with sun cap is ideal for mobile working and can quickly and easily be moved from desk to desk. The magnifying lamp also has strong arm joint and quick positioning handle allowing the user to quickly push or pull the magnifier away or closer to the work station and adjust to the correct height. This easy set up table magnifying lamp can be easily placed on your desk or table with the sturdy base without taking up too much room. With the 3 dioptre main lens makes this perfect for the user for close up inspections, design or small part assembly work but also has an additional built in smaller 12 dioptre lens to magnify your working station much more.Application InformationRS PRO Magnifiers are suitable for a range of applications:-• Reading, writing and study• Electronics• Light Industrial Work• Medical and Dentistry Fields• Design Work• Jewellers• Office Environment
    atribut:
    • Diopter: 3 dioptre, 12 dioptre
    • Lamp Type: LED
    • Lamp Wattage (W): 2
    • Lens Diameter (mm): 100
    • Lens Size (mm): 100
    • Magnifier Type: Integral Base
    • Operating Voltage (V): 220 - 240 AC
    • Plug Type: Type C - European Plug, Type G - British 3-pin
Daftar Harga magnifying glass with light Terbaru October 2026
LUMAPRO Magnifier LightRp1.099.900
KENTA Clipboard Magnifying Glass LampRp4.699.900
monotaro Magnifying Glass with LED Light and StandRp449.900
TRUSCO Light Scale LoupeRp1.699.900
Pro'sKit LED Table Clamp Magnifier LampRp2.699.900
KENTA Magnifying LampRp3.299.900
LEAF Magnifying Lens with LightRp669.900
Pro'sKit LED Desk Type Magnifier LampRp1.399.900
Pro'sKit 2in1 USB Magnifying LED LampRp979.900
Oxford Precision Led Bench Magnifier 5 DiopterRp2.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)