Spesifikasi
| Diopter | 3 dioptre, 12 dioptre |
|---|---|
| Lamp Type | LED |
| Lamp Wattage (W) | 2 |
| Lens Diameter (mm) | 100 |
| Lens Size (mm) | 100 |
| Magnifier Type | Integral Base |
| Operating Voltage (V) | 220 - 240 AC |
| Plug Type | Type C - European Plug, Type G - British 3-pin |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED Compact Table Magnifier Lamp
The RS PRO round LED table magnifying lamp with sun cap is ideal for mobile working and can quickly and easily be moved from desk to desk. The magnifying lamp also has strong arm joint and quick positioning handle allowing the user to quickly push or pull the magnifier away or closer to the work station and adjust to the correct height. This easy set up table magnifying lamp can be easily placed on your desk or table with the sturdy base without taking up too much room. With the 3 dioptre main lens makes this perfect for the user for close up inspections, design or small part assembly work but also has an additional built in smaller 12 dioptre lens to magnify your working station much more.
Application Information
RS PRO Magnifiers are suitable for a range of applications:-
• Reading, writing and study
• Electronics
• Light Industrial Work
• Medical and Dentistry Fields
• Design Work
• Jewellers
• Office Environment
The RS PRO round LED table magnifying lamp with sun cap is ideal for mobile working and can quickly and easily be moved from desk to desk. The magnifying lamp also has strong arm joint and quick positioning handle allowing the user to quickly push or pull the magnifier away or closer to the work station and adjust to the correct height. This easy set up table magnifying lamp can be easily placed on your desk or table with the sturdy base without taking up too much room. With the 3 dioptre main lens makes this perfect for the user for close up inspections, design or small part assembly work but also has an additional built in smaller 12 dioptre lens to magnify your working station much more.
Application Information
RS PRO Magnifiers are suitable for a range of applications:-
• Reading, writing and study
• Electronics
• Light Industrial Work
• Medical and Dentistry Fields
• Design Work
• Jewellers
• Office Environment
Feature
Features and Benefits• Table LED magnifying lamp
• Energy efficient
• 30 individual LED Bulbs that never need replacing
• Shadow free, cool light
• High quality lens
• 3 dioptres (1.75 x magnification) & 12 dioptres (4 x magnification)
• Inbuilt sun protector cap
• EU quality standards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
