Beli magnetic lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SDC Electromagnetic and Electromechanical Lock
    Mulai

    Rp9.999.900

    SDC Electromagnetic and Electromechanical Lock
    atribut:
    • UNSPSC: 46171503
    • For use with: Access Control
    • Includes: Mounting Hardware
    • Input Voltage (V): 12/24 DC
    • Opening Action: Electromagnetic or Manual
    • Options Included: Dual Voltage
    • Package Quantity: 1
    • Release Delay: Instantaneous
    • Standards: UL Listed
  2. HAFELE Push Cathces Hole with Magne
    Mulai

    Rp78.900

    HAFELE Push Cathces Hole with Magne
    Deskripsi:
    Push latch pin
    atribut:
    • Area Of Application: Suitable for push to open door
    • Material: Plastic and/or magnet
    • Installation: Fixing with screw
    • Version: Push latch pin 40/37
    • Finish: With magnet
  3. Jantek Electromagnetic Lock
    Mulai

    Rp1.999.900

    Jantek Electromagnetic Lock
    atribut:
    • Surface Magnet Strike Plate Dimension (mm): 251x47x25
    • Power: DC 12V/24V
    • Current (mA): 400/600
    • Holding Face (lbs): 600
    • Installation: One way swing door / Sliding door
  4. HAFELE Magnetic Lock System for Door V2
    Mulai

    Rp269.900

    HAFELE Magnetic Lock System for Door V2
    atribut:
    • Area Of Application: For all types of doors with thickness of 16–25 mm, particularly suitable as child protection, the whatlock® magnetic key unlocks the latchbolt so that the door can be opened
    • Material: Plastic
    • Finish/Colour: White/blue
    • Version: with adhesive strips
    • Installation: For screw fixing or glue fixing
  5. INGCO Magnetic Lock Combination Square
    31%
    Mulai

    Rp239.900

    INGCO Magnetic Lock Combination Square
    Deskripsi:
    INGCO Combination Square // Penggaris L Siku Tukang Waterpass
    atribut:
    • Length (mm): 300 (12inch)
    • Blade Width (mm): 25
    • Blade Thickness (mm): 2.0
  6. Solution Finger Print & Access Control
    Mulai

    Rp3.999.900

    Solution Finger Print & Access Control
    Deskripsi:
    - Fasilitas AC : 50 Time Zones, 5 Grouping, 10 Combination.- Standalone, Tidak memerlukan komputer- Jenis Matching : 1:1 dan 1:N- Fitur Stardard: TFT LCD Full Color, Wireless Wifi Internal, USB Flash Disk, Door Controller, Alarm Function, Scheduled Bell, Timezone, Workcode, Funtion Key- Weigend Port: untuk koneksi Fingerprint/RFID tambahan.- TFT LCD dan Speaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.
    atribut:
    • Interface: TCP/IP (RJ45 dan Wireless), USB Disk.
    • Voltage (V): 12
    • Current (A): 2
    • User Capacity: 3000 Fingerprint
    • Log Capacity: 30000
    • Response Time (s): <= 1
  7. Solution Door Access Machines (Mesin Absen)
    Mulai

    Rp729.900

    Solution Door Access Machines (Mesin Absen)
    Deskripsi:
    - Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
  8. TEKIRO DR. Impact Socket 1/2inch 6pt (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    TEKIRO DR. Impact Socket 1/2inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/2" DR. K SOCK IMPACT 6 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 15mmx39mmx24mm
  9. Kitz Gauge Valve for Pressure Gauge (Needle Valve)
    Mulai

    Rp569.900

    Kitz Gauge Valve for Pressure Gauge (Needle Valve)
    atribut:
    • Class: 20K
    • Dimension L (mm): 46
    • Working Fluid Temperature (°C): 0 to 80
    • Connection Method: Taper screw x parallel screws
    • Fluid Used: Water, oil, air
    • Handle Shape: Chiefs form
    • Material: Bronze (CAC406C)
    • Maximum Working Pressure (MPa): 2.75 (0°C - +80°C water, oil, air)
    • Shape: straight
    • Type: Gauge valve
  10. Paloma Magnetic Door Lock
    Mulai

    Rp729.900

    Paloma Magnetic Door Lock
    atribut:
    • Material: Zamak Alloy
  11. 3M High-Performance Line Tape
    Mulai

    Rp1.299.900

    3M High-Performance Line Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 3.33/10
    • Tensile Strength (N/mm): 27/10
    • Width (mm): 50
    • Thickness (mm): 0.13
    • Adhesive: Rubber
    • Base Material: Vinyl chloride
    • Main application: For display and safety
    • Release Liner: None
    • Tensile Strength (N/10mm): 27
    • Where to Use: Indoor
  12. HASSTON PROHEX Glass Suction Plates 3 Jaw
    Mulai

    Rp169.900

    HASSTON PROHEX Glass Suction Plates 3 Jaw
    Deskripsi:
    Digunakan untuk mengangkat kaca lembaran
    atribut:
    • Material: Plastic
    • Feet: 3
  13. TRUSCO Magnetic Holder
    Mulai

    Rp209.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  14. TRUSCO Magnet Catch
    Mulai

    Rp44.900

    TRUSCO Magnet Catch
    Deskripsi:
    -Suitable for a double-opening door.-Bracket
    atribut:
    • Total Length: 62mm
    • Adhesion Strength: 30x2N
  15. IDEC Selector Switch
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    IDEC Selector Switch
    atribut:
    • Function: Selector Switches
Daftar Harga magnetic lock Terbaru March 2026
SDC Electromagnetic and Electromechanical LockRp9.999.900
HAFELE Push Cathces Hole with MagneRp78.900
Jantek Electromagnetic LockRp1.999.900
HAFELE Magnetic Lock System for Door V2Rp269.900
INGCO Magnetic Lock Combination SquareRp239.900
IDEC Key Selector SwitchRp179.900
KRISBOW Measuring Tape (Meteran)Rp39.900
Solution Finger Print & Access ControlRp3.999.900
Jantek Bracket For JEB-220Rp1.499.900
Solution Door Access Machines (Mesin Absen)Rp729.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

Halaman Terkait