SDC Electromagnetic and Electromechanical Lock

Sebelum PPN:
Rp12.999.900 - Rp17.999.900
Spesifikasi
UNSPSC46171503
For use withAccess Control
IncludesMounting Hardware
Input Voltage (V)12/24 DC
Opening ActionElectromagnetic or Manual
Options IncludedDual Voltage
Package Quantity1
Release DelayInstantaneous
StandardsUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electromagnetic Lock Magnetic Lock Opening Action Electromagnetic or Manual Amp Draw @ 12V 670mA Amp Draw @ 24V 350mA Input Voltage 12/24V DC Features Bi-Color Led Indicator Holding Force (lb) 1 650 Instantaneous Release Delay Aluminum Finish Standards UL Listed Options Included Dual Voltage For Use With Access Control Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan