Beli magnetic lifter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Pick-Up Tool
    Mulai

    Rp699.900

    Kennedy Pick-Up Tool
    Deskripsi:
    High power magnet for easy pick-up and release of metal objects. Can be used for scrap and ferrous debris. Spring- loaded magnet release. Permanent magnet, never needs to be re-magnetised.
    atribut:
    • Material: Plastic
    • Product Number: MPT100
    • Type: Magnetic Pick Up Tool
    • Overall Length: 100mm
    • Special Features: High power permanent magnet Spring-loaded magnet release
    • Includes: Tool only
    • Part Number: KEN5530160K
  2. Masterspace Magnetic Pickup Tool
    Mulai

    Rp209.900

    Masterspace Magnetic Pickup Tool
    Deskripsi:
    Dilengkapi medan magnet kuat Digunakan untuk menarik benda kerja berbahan besi Cocok untuk industri perakitan, gudang, dan lainnya
    atribut:
    • Dimensions (cm): 23x8.8x9.5
    • Weight Capacity (lbs): 16
  3. Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)
    Mulai

    Rp10.999.900

    Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)
    Deskripsi:
    VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
  4. ULIBERMAGNET Heavy Duty Strong Magnetic Pickup Tool
    Mulai

    Rp9.199.900

    ULIBERMAGNET Heavy Duty Strong Magnetic Pickup Tool
    atribut:
    • Features: Ergonomic Handle
    • Material: Aluminum Alloy
    • Size (inch): 2.67
  5. TRUSCO Electromagnetic Holder
    30%
    Mulai

    Rp829.900

    TRUSCO Electromagnetic Holder
    Deskripsi:
    -ON/OFF is turned by electrical control.-Used for grasping parts of industrial robot, adsorption and transportation of work pieces, etc. -For various automated equipment, grasping parts of industrial robot etc.
    atribut:
    • Power Cord Length: 0.5m
    • Purpose of Use: For various automated equipment, grasping parts of industrial robot etc.
  6. KENTA Permanent Magnetic Lifter (Angkat Beban Magnet)
    Mulai

    Rp23.999.900

    KENTA Permanent Magnetic Lifter (Angkat Beban Magnet)
    Deskripsi:
    The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.Light weight: ranging from 10-125kgs.Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.
    atribut:
    • Operating Temperature (°C): <80
  7. KENTA Magnetic Lifter (Alat Angkat Magnet)
    Mulai

    Rp12.999.900

    KENTA Magnetic Lifter (Alat Angkat Magnet)
    Deskripsi:
    A new cam mechanism is employed so as not to apply friction due to holding and releasing directly to the surface of workpieces to transport.How to useHolding: Place the Lifter on the carrying object with handle riht up and pull it out after ensuring that it has attracted perfectly.Releasing: The Lifter releases the carrying object when the handle is turned in the off direction.
    atribut:
    • Dimensions (mm): 140x100x190
    • Magnetic Force (kgf): 150
    • Capacity (kg): 2
  8. KENTA Magnetic Pick-up Tool
    Mulai

    Rp889.900

    KENTA Magnetic Pick-up Tool
    Deskripsi:
    Long reach handle. High power magnet for easy pick up and release of metal objects. Can be used for scrap and ferrous debris.Spring loaded magnet release.Permanent magnet, never needs to be re-magnetised.
  9. Hishiko Permanent Lifting Magnet
    Mulai

    Rp96.999.900

    Hishiko Permanent Lifting Magnet
    Deskripsi:
    Use: It is for hanging carriage of any shape such as steel plate, section steel and round bar steel.Features- It use a neodymium magnet.- Simple lever operation. Power supply battery etc is unnecessary.
    atribut:
    • Steel Plate Lifting Force: 1000 kgf
    • Lifting Capability for Round Bar: 500 kgf
    • Diameter of Round Bar: 100-300 mm
  10. Kennedy Magnetic Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp169.900

  11. Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    Mulai

    Rp119.900

    Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Tool
    atribut:
    • Overall Length (mm): 580
    • Pull Force (kg): 0.68
    • Type: Magnetic Pick Up Tool
  12. BGR Test Sieve (Ayakan Uji)
    Mulai

    Rp299.900

    BGR Test Sieve (Ayakan Uji)
    Deskripsi:
    Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
  13. MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi)
    Mulai

    Rp539.900

    MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi)
    Deskripsi:
    These lifting magnets hold ferrous objects with flat or rounded surfaces. They lift items with flat surfaces like beams, plates, and blocks, as well as round-surface objects like pipes, automotive parts, round stock, and steel balls. Since rounded surfaces have smaller contact areas than flat surfaces, lifting magnets don't have the same lifting capacity with round objects as they do with flat objects.
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: Mag-Mate
    • For Use With Grainger Item Number: 2RUZ8
    • For Use With Mfr. Model Number: CL1500
  14. SDC Electromagnetic and Electromechanical Lock
    Mulai

    Rp12.999.900

    SDC Electromagnetic and Electromechanical Lock
    atribut:
    • UNSPSC: 46171503
    • For use with: Access Control
    • Includes: Mounting Hardware
    • Input Voltage (V): 12/24 DC
    • Opening Action: Electromagnetic or Manual
    • Options Included: Dual Voltage
    • Package Quantity: 1
    • Release Delay: Instantaneous
    • Standards: UL Listed
  15. monotaro Pickup Scratcher Telescopic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    monotaro Pickup Scratcher Telescopic
    Deskripsi:
    When your skin becomes itchy, you can solve the problem that you can't scratch it with your hands that are dirty with Oil etc.! Theexcellent scratching comfort also helps to eliminate irritation during work.Since the hand part has a magnet, it can also be used as a pickup tool.It can also be used as a bottle opener.
Daftar Harga magnetic lifter Terbaru October 2026
ALDO Magnetic Lifter (Angkat Beban Magnet)Rp999.900
Kennedy Pick-Up ToolRp699.900
Masterspace Magnetic Pickup ToolRp209.900
Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)Rp10.999.900
ULIBERMAGNET Heavy Duty Strong Magnetic Pickup ToolRp9.199.900
TRUSCO Electromagnetic HolderRp829.900
TOYO Hoist Permanent Magnet Lifter (Angkat Beban Magnet Permanen)Rp1.099.900
KENTA Permanent Magnetic Lifter (Angkat Beban Magnet)Rp23.999.900
KENTA Magnetic Lifter (Alat Angkat Magnet)Rp12.999.900
Wipro Pegangan Magnet PermanenRp2.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)