monotaro Nail Type Pickup Tool With Magnet (Alat Pengambil Magnetik)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
Shaft Diameter (Ø mm)5.8
Tip Diameter (Ø mm)15
MaterialTip: magnet, shaft: iron core + PVC-coated, grip: Aluminium
Overall Length (mm)720
Suction force (N [kgf])About 0.5
Shaft Length (mm)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
I picked up, such as the parts that fell in a narrow space.
Warning
Please do not use other than its intended purpose of use. . Suction force depends on the conditions of use. . Please do not use those flowing electricity. . Please do not approach the electrical equipment such as precision equipment and computers. . To become a cause of the failure, remodeling, please do not decompose. . Because of the risk of injury, cracking, chipping, if there is deformation, without using please
Feature
It is convenient to pick up, such as four of the nail out of reach in and take difficult part of the parts. Because with a distal end portion of the magnet it is also useful to pick up iron parts. Flexible shaft to bend freely.

Ulasan Produk

Halaman Terkait