Beli magnetic drill press di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Mesin Bor Magnet Press
    Mulai

    Rp48.999.900

    MILWAUKEE Mesin Bor Magnet Press
    atribut:
    • Voltage (V): 120 AC
    • Phase: Single-Phase
  2. RYU Mesin Bor Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.199.900

  3. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp31.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  4. KRISBOW Mesin Bor Listrik Magnet
    Mulai

    Rp15.999.900

    KRISBOW Mesin Bor Listrik Magnet
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  5. Orange Magnetic Drill
    Mulai

    Rp9.599.900

    Orange Magnetic Drill
    Deskripsi:
    Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
  6. Wipro Bor Magnet
    Mulai

    Rp4.999.900

    Wipro Bor Magnet
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  7. BOSCH Magnetic Drill (Bor Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Magnetic Drill (Bor Bobok Beton)
    atribut:
    • K3L License: Yes
  8. Logitech Laser Pointer Remote R500
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Logitech Laser Pointer Remote R500
    Deskripsi:
    Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.
    atribut:
    • Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
    • System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
    • Wireless Range (m): 20
    • Battery Type: AAA
  9. RIDGID Threading Machine
    Mulai

    Rp239.999.900

    RIDGID Threading Machine
    Deskripsi:
    The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed
  10. YOKOGAWA Reflectometer
    Mulai

    Rp54.999.900

    YOKOGAWA Reflectometer
    Deskripsi:
    This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.
    atribut:
    • Size (mm): 185x116x56
    • Wavelengths (Nm): 1310/1550
    • Dynamic Range (dB): 32/30
    • Operating Time: 10 Hours
  11. TOYO Hoist Lever Block
    Mulai

    Rp1.499.900

    TOYO Hoist Lever Block
    Deskripsi:
    - Mengenal Lever Block, Alat Bantu Lifting Berkapasitas BesarPenggunaan alat bantu lifting atau alat bantu angkat sudah pasti sangat penting di berbagai industri yang membutuhkannya. Selain itu, keberadaan alat bantu angkat ini sudah jelas akan mempermudah pekerjaan dan lebih cepat selesai. Selain chain block, ada satu alat lagi yang sangat penting dan sudah pasti saling berkaitan yaitu Lever Block atau yang sering pula disebut dengan nama lain kotrek rantai. Alat ini penting untuk berbagai penerapan di dalam industri.- Apa Kegunaan Dari Lever Block Untuk Mendukung Kegiatan Industri Jika anda mengenal chain block atau katrol yang fungsinya adalah untuk mengangkat barang atau beban yang berat dalam industri tertentu, maka Anda juga pasti akan tahu tentang Lever Block. Alat ini merupakan hoist yang memiliki tenaga melalui roda ratchet yang juga dikenal sebagai Ratchet Tuas Hoist. Alat ini adalah sebuah alat bantu lifting portable yang dioperasikan dengan menggunakan tangan. Jelas sekali bahwa alat ini digunakan untuk mempermudah berbagai macam pekerjaan.Namun alat ini cocok untuk digunakan di area yang terbuka dan tidak memiliki sumber daya listrik sama sekali. Kotrek rantai ini sudah ada sejak jaman dulu dan dikembangkan oleh seseorang bernama Abraham Maasdam Deep Creek di tahun 1919 dan asal kotrek rantai ini dari Colorado. Kemudian sang putra yang bernama Felder Maasdam mengkomersilkan alat ini di tahun 1946 dan produk ini pun sudah banyak disalin kembali oleh para produsen selama beberapa tahun belakangan ini. - Bagian Penting Dalam Lever BlockFungsi yang paling utama di dalam Lever Block ini adalah untuk alat pendukung yang terdapat di dalam proses instalasi beban atau barang yang akan diangkat maupun dipindahkan termasuk mengangkat dan juga menurunkan barang yang akan diproses ke level selanjutnya dalam industri. Ada beberapa bagian yang penting di dalam kotrek rantai ini antara lain:1. Safety brakeRem ini akan langsung bekerja secara instan ketika proses pengoperasian berhenti dan akan memegang beban dengan sempurna dan aman. Rem ini dibuat dengan material yang berkualitas sehingga dapat digunakan dalam jangka panjang sekalipun.2. Load chain guideLoad chain guide memiliki ukuran 180 derajat dan berguna untuk mencegah supaya rantai sama sekali tidak memutar.3. Super load chainFitur ini terbuat dari stainless steel dan menggunakan proses pemanasan yang spesial untuk penggunaan jangka panjang.4. Steel handleAlat untuk menarik handel ini mampu berputar 360 derajat dan dapat digunakan untuk posisi apapun entah itu untuk jarak yang pendek maupun yang panjang.
    atribut:
    • Load Chain Fall Number: 1
  12. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  13. DEWALT Intershaft SA
    Mulai

    Rp689.900

    DEWALT Intershaft SA
    atribut:
    • Compatible for: DWE1622K
  14. KENTA Touchable Magnetic Drill
    Mulai

    Rp83.999.900

    KENTA Touchable Magnetic Drill
    Deskripsi:
    Magnetic drill is a kind of electric tool for adhering and drilling on the horizontal level,side face and top face,and widely used in the building,bridge building,and ship building industries and so on.
    atribut:
    • Rated Voltage (V): 220
Daftar Harga magnetic drill press Terbaru April 2026
DEWALT 2 Speed Magnetic Drill PressRp18.999.900
MILWAUKEE Mesin Bor Magnet PressRp48.999.900
HiKOKI Mesin Bor ImpactRp599.900
DEWALT Mesin Bor Magnet PressRp18.999.900
RYU Mesin Bor MagnetRp4.199.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp31.999.900
KRISBOW Mesin Bor Listrik MagnetRp15.999.900
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp3.099.900
NITTO KOHKI Mesin Bor Magnet Atra MasterRp10.999.900
Orange Magnetic DrillRp9.599.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)