Beli magnetic drain plug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    TOHNICHI Kunci Torsi
    Deskripsi:
    Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
  2. ABC (Battery) Baterai Alkaline AAA (A3)
    Rating:
    99% of 100
    (55)
    Mulai

    Rp13.900

    ABC (Battery) Baterai Alkaline AAA (A3)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  3. ELESA Oil Level Indicator (Indikator Level Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge.-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  4. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (123)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  5. STAHLWILLE Socket for Oil Filter
    Mulai

    Rp359.900

    STAHLWILLE Socket for Oil Filter
    atribut:
    • Stahlwille Code: 74370003
  6. WAKASA Baut Tap Karter S 88/S 89
    Mulai

    Rp51.900

    WAKASA Baut Tap Karter S 88/S 89
    atribut:
    • Application For: TOYOTA KIJANG SUPER KF 40 5K
    • Size (mm): 12x12
  7. SMC Double Layer Tube Stripper (TK)
    Mulai

    Rp439.900

    SMC Double Layer Tube Stripper (TK)
    atribut:
    • Dimension D1 (mm): 35
    • Suitable Tube Material: TRB / Nylon, TRBU / Polyurethane
  8. JTC Oil Filter Socket
    Mulai

    Rp129.900

    JTC Oil Filter Socket
    Deskripsi:
    Use with 1/2inch Dr tool or 21mm wrench.
  9. NACHI TAPE Isolasi Bolak Balik (Double Tape)
    Mulai

    Rp4.900

  10. TRUSCO Nd-Fe-B Magnet (Magnet)
    75%
    Mulai

    Rp74.900

    TRUSCO Nd-Fe-B Magnet (Magnet)
    Deskripsi:
    -A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.
    atribut:
    • Materials (Magnet): Neodymium Magnet
    • Surface Magnetic Flux Density: 0.36T
  11. TOHNICHI Torque Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  12. KTC Drain Plug Catcher
    Mulai

    Rp729.900

    KTC Drain Plug Catcher
    atribut:
    • Material: Body = Elastomer (TPE), Magnet = Neodymium magnet
    • Total Length (mm): 150
  13. JTC Oil Filter Socket
    Rating:
    100% of 100
    (1)
    Mulai

    Rp92.900

  14. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp89.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  15. KOHO Oil Tank Cap
    Mulai

    Rp42.900

    KOHO Oil Tank Cap
    Deskripsi:
    -Please use it for high-speed machines where oil foaming is intense. Because of a screw-in type, very easy to install and remove.-Threaded type
    atribut:
    • Body Material: Polycarbonate (PC)
    • Packing Materials: Nitrile Rubber (NBR)
  16. ELESA Breather Plugs
    Rating:
    100% of 100
    (4)
    Mulai

    Rp169.900

    ELESA Breather Plugs
    atribut:
    • Material: Cap:Polyamide (PA), Packing:Nitrile rubber (NBR)
    • Specification: Screw-in type
  17. ELESA Oil Plug
    Mulai

    Rp89.900

    ELESA Oil Plug
    Deskripsi:
    -An oil plug with no ventilation hole.-Threaded type
    atribut:
    • Width Across Flat: 38mm
    • Thickness: 22mm
    • Screw Dimension: G1
    • Screw Length: 13mm
    • Heat Resistant Temperature: 130°C
    • Body Material: Polyamide (PA)
    • Oil Seal Materials: Nitrile Rubber (NBR)
Daftar Harga magnetic drain plug Terbaru March 2026
TOHNICHI Kunci TorsiRp3.099.900
ABC (Battery) Baterai Alkaline AAA (A3)Rp13.900
ELESA Oil Level Indicator (Indikator Level Oli)Rp62.900
ABC (Battery) Baterai Alkaline AA (A2)Rp14.900
STAHLWILLE Socket for Oil FilterRp359.900
WAKASA Baut Tap Karter S 88/S 89Rp51.900
KO-KEN Drain Plug KeyRp159.900
SMC Double Layer Tube Stripper (TK)Rp439.900
JTC Oil Filter SocketRp129.900
NACHI TAPE Isolasi Bolak Balik (Double Tape)Rp4.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)