KOHO Jendela Pot Oli (Tipe Drive-In) (Level Oli Indikator)

Sebelum PPN:
Rp47.900 - Rp53.900
Spesifikasi
Dimension C (mm)8
Dimension E (mm)2
Heat Resistance Temperature (°C)100
Material(Transparent cover) Polycarbonate, (white part) Oil-resistant material
ShapeRound shape
TypeHinomaru

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Do not use washing oil, thinner, etc. when wiping paint. * Do not use cutting oil, chemical resistance (solvent resistance), water glycol, hot water, etc. * Please be aware that paint may drop off on gear oil (made by NOK) Shintesso.
Feature
The transparent body is made of super-hard special synthetic resin, so it will not be damaged by any impact. The reflector is white, and the display of the Japanese flag is clearly visible even in a slightly dark place. The reflector has the property of repelling oil, so there is no need to worry about being stained with oil. About 100 degrees Celsius for heat

Ulasan Produk

Tidak ada ulasan

Halaman Terkait