Beli magnetic door lock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Solution Finger Print & Access Control
    Mulai

    Rp3.999.900

    Solution Finger Print & Access Control
    Deskripsi:
    - Fasilitas AC : 50 Time Zones, 5 Grouping, 10 Combination.- Standalone, Tidak memerlukan komputer- Jenis Matching : 1:1 dan 1:N- Fitur Stardard: TFT LCD Full Color, Wireless Wifi Internal, USB Flash Disk, Door Controller, Alarm Function, Scheduled Bell, Timezone, Workcode, Funtion Key- Weigend Port: untuk koneksi Fingerprint/RFID tambahan.- TFT LCD dan Speaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.
    atribut:
    • Interface: TCP/IP (RJ45 dan Wireless), USB Disk.
    • Voltage (V): 12
    • Current (A): 2
    • User Capacity: 3000 Fingerprint
    • Log Capacity: 30000
    • Response Time (s): <= 1
  2. SDC Electromagnetic and Electromechanical Lock
    Mulai

    Rp12.999.900

    SDC Electromagnetic and Electromechanical Lock
    atribut:
    • UNSPSC: 46171503
    • For use with: Access Control
    • Includes: Mounting Hardware
    • Input Voltage (V): 12/24 DC
    • Opening Action: Electromagnetic or Manual
    • Options Included: Dual Voltage
    • Package Quantity: 1
    • Release Delay: Instantaneous
    • Standards: UL Listed
  3. Paloma Magnetic Door Lock (Kunci Pintu Magnet)
    Mulai

    Rp799.900

    Paloma Magnetic Door Lock (Kunci Pintu Magnet)
    atribut:
    • Material: Zamak Alloy
  4. RS PRO Single Door Access Control Door Magnet
    Mulai

    Rp2.899.900

    RS PRO Single Door Access Control Door Magnet
    Deskripsi:
    Readers - Ingersoll RandRS PRO Mini Single Door Magnetic LockWith a holding force of up to 600lbs, our high quality range RS PRO presents this aluminium strong and durable magnetic lock. With a current draw of 500 mA at 12 V dc and 250 mA at 24 V dc. Applications may feature security doors, laboratories, or any other environment where remote door operation is needed via door magnets.Typical ApplicationsAccess control door magnets can be used across various domestic and commercial applications and offer solutions where a high security level is required. In some environments doors are required to be held open under normal conditions and them automatically released in the event of fire alarms and evacuation. Door magnets ensure that doors close automatically, and are securely closed. Magnetic door holders are suitable for a range of applications, such as schools, nursing homes, and hospitals, to form part of a high quality security system.
    atribut:
    • Door type: Single Door
    • Supply Voltage (V): 12 DC, 24 DC
  5. SOLID HARDWARE Door Catches Magnetic (Penahan Pintu Magnet)
    Mulai

    Rp47.900

    SOLID HARDWARE Door Catches Magnetic (Penahan Pintu Magnet)
    atribut:
    • Color: US26 (Polished Chrome)
  6. Fingerspot Attendance Machine & Door Access Control (Mesin Absensi & Akses Kontrol Pintu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    Fingerspot Attendance Machine & Door Access Control (Mesin Absensi & Akses Kontrol Pintu)
    Deskripsi:
    Mesin dengan ukuran minimalis yang memiliki fungsi ganda, baik mesin absensi sidik jari-fingerprint untuk mencatat jam kehadiran sekaligus mesin akses kontrol untuk mengatur jam berapa saja dan siapa saja yang dapat membuka atau mengakses pintu ruangan. Mesin ini dapat dihubungkan dengan layanan absensi berbasis internet (cloud) KitaCloud dan KitaServer. Dengan menghubungkan mesin dan layanan KitaCloud, Anda dapat mengakses data karyawan dan laporan absensi kapan saja dan di mana saja. Seperti mesin absensi lainnya, mesin ini juga mempunyai fitur USB Data Encryption untuk menjaga data absensi di mesin tetap valid, fitur SSQ (Self Service Query) untuk melihat data scan tanpa perlu mengakses menu mesin, fitur Schedule Bell untuk alarm pengingat waktu scan, serta tersedia EasyLink SDK untuk mengembangkan aplikasi yang terintegrasi dengan mesin absensi Fingerspot secara lebih mudah, praktis, dan instan serta juga dilengkapi dengan software Fingerspot Personnel. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan.Fitur: - Multi Koneksi, yaitu TCP/IP, RS485 dan USB Flashdisk untuk pilihan komunikasi yang fleksible. - Fitur akses kontrol : Pembatasan jam akses, door sensor, alarm dan antipassback. - Statik karyawan dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan Izin Pribadi dan Izin Dinas. - Menangani jam kerja shift, non shift, jam kerja lewat tengah malam dan lembur. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menyediakan laporan per periode (harian, mingguan, bulanan dan tahunan) dan dalam multi format (txt, xls, html, xml, pdf). - Modul penggajian sederhana termasuk pengaturan nilai cuti uang cuti normatif. - Mendukung layanan data absensi berbasis internet KitaCloud.Com dan KitaServer. - Tersedia EasyLink SDK untuk pengembangan aplikasi.
    atribut:
    • Temperature (°C): 0-45
  7. HAFELE Magnetic Lock System for Door V2
    Mulai

    Rp269.900

    HAFELE Magnetic Lock System for Door V2
    atribut:
    • Area Of Application: For all types of doors with thickness of 16–25 mm, particularly suitable as child protection, the whatlock® magnetic key unlocks the latchbolt so that the door can be opened
    • Material: Plastic
    • Finish/Colour: White/blue
    • Version: with adhesive strips
    • Installation: For screw fixing or glue fixing
  8. Solution Magnetic Door Lock for Acces Glass Door
    Mulai

    Rp5.699.900

    Solution Magnetic Door Lock for Acces Glass Door
    Deskripsi:
    Produk ini adalah material tambahan untuk pemasangan akses door merk Solution (https://www.monotaro.id/shopbybrand/brand?brand=solution&q=Solution)
    atribut:
    • Dimensions (mm): 210x35x21
    • Holding Force (kg): 136
    • Power Input: 12 VDC 330 mA
  9. Penguin Water Tank 520L (Toren / Tangki Air)
    Mulai

    Rp1.699.900

    Penguin Water Tank 520L (Toren / Tangki Air)
    Deskripsi:
    Product Tangki Air dari PENGUIN memiliki lapisan insulasi pada material tangki yang dapat memastikan kestabilan suhu air cocok untuk customer Residential, commercial needs dan industrial
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
    • Capacity (L): 520
    • Inlet (inch): 3/4
    • Outlet (inch): 3/4
    • Drain (inch): 3/4
    • Bottom Tank Width (cm): 83
    • Tank Height (cm): 111
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
  10. Jantek Electromagnetic Lock
    Mulai

    Rp2.299.900

    Jantek Electromagnetic Lock
    atribut:
    • Surface Magnet Strike Plate Dimension (mm): 251x47x25
    • Power: DC 12V/24V
    • Current (mA): 400/600
    • Holding Face (lbs): 600
    • Installation: One way swing door / Sliding door
  11. Solution Mesin Absensi & Akses Pintu
    Mulai

    Rp1.999.900

    Solution Mesin Absensi & Akses Pintu
    Deskripsi:
    Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
  12. SUGATSUNE Magnetic Catch with Switch
    Mulai

    Rp549.900

    SUGATSUNE Magnetic Catch with Switch
    atribut:
    • Attracting Force (N): 29.4
    • Body Color: Black
    • Finish Material: (Body) Polycarbonate / Black (Adsorption Plate) Steel / Nickel Plating (Back Plate) Steel / Nickel Plating
    • Height (mm): 11.2
    • Included Accessories: Suction plate, back plate
    • Length L (mm): 45
    • Main Unit Material: Polycarbonate (PC)
    • Maximum Switching Current (A): DC0.5
    • Maximum Switching Power (W): 10
    • Maximum Switching Voltage (V): DC100
    • Type: With switch
    • Type of Operation: At the time of suction plate suction: Switch ON
  13. Fingerspot Attendance Machine (Mesin Absensi)
    Mulai

    Rp1.099.900

    Fingerspot Attendance Machine (Mesin Absensi)
    Deskripsi:
    Mesin absensi sidik jari dengan tampilan sederhana namun tetap stylish dilengkapi dengan fitur USB Data Encryption untuk menghindarkan Anda dari manipulasi data kehadiran karyawan dan menjaga kevalidan data absensi. Data kehadiran yang terekam di mesin akan diolah berupa kode-kode yang hanya dapat dibuka dengan aplikasi Fingerspot Personnel. Software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan. Mesin absensi sidik jari-fingerprint ini berukuran 2.4inci memiliki kapasitas 1.000 sidik jari, 1.000 user, dan 100.000 data scan. Mesin ini cocok bagi Anda yang membutuhkan mesin absensi dengan harga ekonomis, tanpa harus repot mengolah laporan absensi. Pengolahan laporan absensi dapat dikerjakan dari mesin tanpa harus menggunakan software absensi tambahan berkat fitur SSR. Laporan rekapitulasi kehadiran karyawan dapat di-download langsung dari mesin dalam bentuk file Excel. Mesin ini dijamin tangguh, awet, dan bebas hang karena memiliki fitur Interval Scan. Dengan adanya fitur Interval Scan, mesin akan mengatur jeda waktu scan secara otomatis sehingga data scan yang direkam oleh mesin tidak mudah penuh dan terhindar dari terjadinya hang.Mesin ini juga memiliki menu yang sederhana dan dilengkapi dengan alphanumeric keypad untuk memudahkan Anda mengatur shift, memberi nama karyawan, dan mengatur departemen pada mesin serta dibekali dengan internal backup battery sebagai sumber daya cadangan saat listrik padam. Mesin ini akan tetap dapat digunakan tanpa aliran listrik. Dengan begitu, manajemen absensi kantor tetap berjalan lancar. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, Fitur: - Layar berwarna mampu menampilkan menu dalam bentuk grafis yang user friendly dan mempercepat navigasi. - Self Service Reader untuk pengaturan departemen, shift dan laporan langsung pada mesin tanpa software absensi. - Statistik pegawai dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Mampu mendeteksi jam kerja karyawan secara otomatis (Automatic Shift). - Menangani jam kerja lewat tengah malam. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan izin pribadi dan izin dinas. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menangani perhitungan lembur. - Fingerspot USB Data Encryption untuk kemananan data dalam USB Flashdisk. - Modul penggajian sederhana termasuk pengaturan nilai uang cuti normatif. - Internal Backup Battery sebagai sumber daya cadangan.
  14. Deli Fingerprint Attendance Machine (Mesin Absen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  15. Solution Door Access Machine (Mesin Absen)
    Mulai

    Rp729.900

    Solution Door Access Machine (Mesin Absen)
    Deskripsi:
    - Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
  16. Solution Mesin Absensi
    Mulai

    Rp959.900

    Solution Mesin Absensi
    Deskripsi:
    - Standalone, 1000 Fingerprint, 50.000 Records- Fitur : Internal Lithium Battery , USB Charger, Portable- Jenis Matching : 1:1 dan 1:N- Fitur Standard: Internal Litium Baterai, USB Charger.- Dilengkapi dengan LCD dan Skeaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.
  17. HAFELE Magnet Opener with Holder
    Mulai

    Rp159.900

    HAFELE Magnet Opener with Holder
    Deskripsi:
    Area of application : for doors made from wood, glass, ceramic tiles, laminates and non-ferrous materials with door thicknesses ≤25 mm, particularly suitable as child safety lock, unlocks the latchbolt so that the door can be opened
    atribut:
    • Area Of Application: for doors made from wood, glass, ceramic tiles, laminates and non-ferrous materials with door thicknesses ≤25 mm, particularly suitable as child safety lock, unlocks the latchbolt so that the door can be opened
    • Color/Finish: White
    • Installation: for screw fixing or glue fixing with adhesive strips
    • Material: Plastic
Daftar Harga magnetic door lock Terbaru October 2026
Solution Finger Print & Access ControlRp3.999.900
SDC Electromagnetic and Electromechanical LockRp12.999.900
Paloma Magnetic Door Lock (Kunci Pintu Magnet)Rp799.900
RS PRO Single Door Access Control Door MagnetRp2.899.900
SUGATSUNE Door Latch (Slot Pintu)Rp11.900
SOLID HARDWARE Door Catches Magnetic (Penahan Pintu Magnet)Rp47.900
Fingerspot Attendance Machine & Door Access Control (Mesin Absensi & Akses Kontrol Pintu)Rp2.299.900
HAFELE Magnetic Lock System for Door V2Rp269.900
Solution Magnetic Door Lock for Acces Glass DoorRp5.699.900
Penguin Water Tank 520L (Toren / Tangki Air)Rp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait