Beli magnetic contractor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chint Thermal Overload Relay (TOR)
    Mulai

    Rp189.900

    Chint Thermal Overload Relay (TOR)
    atribut:
    • TM Relay: NXR
    • Auxiliary Contact: 1NO+1NC
  2. Kennedy Screwdriver Bit
    Mulai

    Rp6.900

    Kennedy Screwdriver Bit
    Deskripsi:
    Crosspoint: No.1, No.2, No.3. Pozidriv: No.1, No.2, No.3. Torx: 15, 20. Slotted: 3.5, 4.5, 5, 5.5, 6.5, 8mm. Hexagon: 2, 3, 4, 5, 6, 8, 10mm, 3/32 Inch,1/8 Inch,5/32 Inch,3/16 Inch,1/4 Inch,5/16 Inch. Square: 1, 2, 3. 1/4 Inch hex x 60mm quick release magnetic bit holder. 1/4 Inch square drive. 1/4 Inch hex magnetic bit holder. Supplied in a moulded case with a belt clip.
    atribut:
    • Bit Material: Chrome Molybdenum Steel
    • Drive Size (inch): 1/4 Hex
    • ECLASS Code: 21040404
    • UNSPSC: 27112814
  3. FLUKE Networks Multimode Fiber Power Meter & Source with Inspection
    Mulai

    Rp229.999.900

    FLUKE Networks Multimode Fiber Power Meter & Source with Inspection
    Deskripsi:
    With new advanced capabilities that make testing simple, SimpliFiber Pro Optical Power Meter and Fiber Test Kits are the best "go-to" kits for anyone involved in first-line optical fiber cabling installation and verification. Whether you are a fiber te chnician or contractor, our expertly configured kits contain all the tools necessary to quickly measure loss and power levels, locate faults and polarity issues, and inspect and clean connector end-faces. Industry-leading features such as single-port d ual-wavelength testing and auto-wavelength detection, combined with time-saving capabilities such as CheckActive, FindFiber, and Min/Max make SimpliFiber Pro the best fiber test kit on the market.Kit Includes: SimpliFiber Pro optical power meter, 850/1300multimode source, VisiFault VFL, FI-500 FiberInspector, FindFiber Remote ID source, Magnetic Strap attachments, and carrying case; SC, ST, and LC power meter adapters.
    atribut:
    • Central Wavelength (nm): 850, 1300
    • Dimensions (inch): 5.6x3.2x1.6
    • Emitter Type: LED
    • Minimum Output Power: 850/1300nm =3 -20dBm
  4. PROTO Master Tool Set (Set Perkakas)
    Mulai

    Rp13.999.900

    PROTO Master Tool Set (Set Perkakas)
    Deskripsi:
    This tool set features a variety of cutting tools, deburring and finishing tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, lights, measuring tools, nut drivers and nutsetters, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, and wrenches.
  5. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  6. Polaroid Printer ID Card (Mesin Cetak Kartu ID)
    Mulai

    Rp17.999.900

    Polaroid Printer ID Card (Mesin Cetak Kartu ID)
    Deskripsi:
    P100 ID Card PrinterThe Polaroid P100 card printer delivers the perfect mix of affordability, security and simplicity to get your ID card issuance program started. Featuring rewritable printing, inline magnetic stripe encoding, a unique ultraviolet (UV) printing security feature and intuitive operation, the versatile P100 card printer empowers you to meet a wide range of ID issuance applications requirements - while protecting your bottom line.
  7. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp549.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
  8. Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    Mulai

    Rp529.900

    Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  9. ABB Miniature Circuit Breaker 1P (MCB)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  10. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
  11. ABB Manual Motor Starter
    Mulai

    Rp749.900

    ABB Manual Motor Starter
    Deskripsi:
    The MS116-0.16 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.
    atribut:
    • Number of Poles: 3
  12. Toptul Professional Grade & DR. Flank Socket Wrench Set (Set Perkakas)
    Mulai

    Rp1.999.900

    Toptul Professional Grade & DR. Flank Socket Wrench Set (Set Perkakas)
    Deskripsi:
    Set Content: - BAEE0808-0814 1/4inch Dr. 6PT Flank Deep Sockets 4,4.5,5,5.5,6,7,8,9,10,11,12,13mm- BAEE0808-0812 1/4inch Dr. 6PT Flank Deep Sockets 8,10,12mm- BAEA1615-1632 1/2inch Dr. 6PT Flank Sockets 15,16,17,18,19,20,21,22,23,24,27,32mm- BAEE16141-1619 1/2inch Dr. 6PT Flank Deep Sockets 14,17,19 mm- CAAA0804 1/4inch Dr. Extension Bar-4inch (L)- CAAA1605 & 1610 1/2inch Dr. Extension Bar - 5inch & 10inch (L)- CTCK011 1/4inch Dr. Sliding T-Handle- CTCK1625 1/2inch Dr. Sliding 7-Handle 10inch (L)- CAHA0840 & 1678 1/4inch & 1/2inch Dr. Universal Joint- BAAR1616 & 1621 1/2inch Dr. Spark Plug Sockets - 16 & 21 mm- 0CJBG0815 & 1627 1/4inch & 1/2inch Dr. 36 Teeth Reversible Ratchet Handle with Chrki Release- CAIA0815 1/4inch Dr. spinner handle- FTBA0824 1/4inch (H) Magnetic Bit Holder with Handle- FTAB0808 & 1610 1/4inch Dr. x 1/4inch (H) & 1/2inch Dr. x 5/16inch (H) Quick Change Bit Holder- FSAA1008-1012 5/16inch Hex Shank Slotted Insert Bits 8, 10, 12 mm- FSBA1003 & 1004 5/15inch Hex Shank Philips Insert Bits PH3 & PH4- FSCA1003 & 1004 5/16inch Hex Shank Poxi Insert Bits PZ3 & PZ4- FSEA1045-1055 5/16inch Hex Shank Star Insert Bits T45,T50,T55- FSDA1008-1014 5/16inch Hex Shank Hexagon Insert Bits 8,10,12,14mm- GAAW3101 - 31PCS Screwdriver Bit Set FSBA: PHO, PH1x2pcs, PH2x42pcs, PH3 FSCA: PZ0, PZ1X2pcs, PZ2X2pCs, PZ3 FSAA: 4x0,5, 5.5x1, 6.5x1.2 mm FSEA: TG,T7,T4,T9,T10,T15,T20,T15,T27,T30,T40 1/4inch Dr. x 1/4inch (H) Magnetic Power Bit Holder- AAEW0406-2222 Super-Torque Combination Wrench 15inch Ofset 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22 mm
  13. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
Daftar Harga magnetic contractor Terbaru November 2026
Chint Thermal Overload Relay (TOR)Rp189.900
Fuji Electric DC operation type magnetic contactor (without case cover) SC series For tropical wetlandsRp1.099.900
Kennedy Screwdriver BitRp6.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminal (Kontaktor Magnet)Rp619.900
FLUKE Networks Multimode Fiber Power Meter & Source with InspectionRp229.999.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type (Kontaktor Magnet)Rp819.900
PROTO Master Tool Set (Set Perkakas)Rp13.999.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric Circuit Breaker Compact NSX250H (Pemutus Sirkuit)Rp3.699.900
Polaroid Printer ID Card (Mesin Cetak Kartu ID)Rp17.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)