Beli magnetic contactor schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Electromagnetic Contactor TeSys Deca Reversing (Kontaktor Magnet)atribut:
- Poles Description: 3P
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- Power Pole Contact Composition: 3 NO
- Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Deskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Contactor Style: IEC
- Frequency (Hz): 50/60
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Max. Voltage Rating (V): 690 (AC)
- Wire Termination Type: Screw Clamp
- Schneider Electric OsiSense XUDeskripsi:Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kgatribut:
- Power Pole Contact Composition: 3 NO
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
- Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
- Control Circuit Type: DC standard
- Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: IEC
- Frequency (Hz): 50/60
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 5
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 690 (AC)
- Maximum Operating Temperature (°F): 140
- Mechanical Operating Durability: 15000000
- Minimum Operating Temperature (°F): -40
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Width (inch): 3.54
- Reversing Capability: Reversing
- Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
- Wire Termination Type: Screw Clamp
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Deskripsi:Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Reversible) (Kontaktor Magnet)atribut:
- Operating Method: Reversible
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric EasyPact EZC Undervoltage Release UVRatribut:
- Device Application: Control
- Device Short Name: SHT
- Product or Component Type: Voltage Release
- Range Compatibility: EasyPact EZC
- Threshold Tripping Voltage: 0.7Un (During Tripping Time)
- Voltage Release Type: Shunt Trip Release
Daftar Harga magnetic contactor schneider Terbaru October 2026
| Schneider Electric Electromagnetic Contactor TeSys Deca Reversing (Kontaktor Magnet) | Rp999.900 |
| Schneider Electromagnetic Contactor IEC (Kontaktor Magnet) | Rp1.599.900 |
| Schneider Electric OsiSense XU | Rp4.499.900 |
| Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik) | Rp799.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih) | Rp559.900 |
| Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor) | Rp199.900 |
| Schneider Electric IEC Contactor | Rp13.999.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5bP103104191-86.jpg)
/i9P109796657-4.jpg)

/jiP101553702-42.jpg)
/71P103103253-789.jpg)
/nnP102072851-84.jpg)
/5xP104050213-138.jpg)
/6oP103107240-21.jpg)

/P102040379-1.jpg)
/98P103103332-269.jpg)
/P102172513-1.jpg)
%20(Kontaktor%20Magnet)/ibP105901659-1.jpg)
/bpP103102421-11.jpg)
/n1P103102829-61.jpg)
/byP102040430-2.jpg)
/ouP101553894-15.jpg)

/luP103102786-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)