Beli magnetic chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Powerful Permanent Magnetic Chucks
    Mulai

    Rp50.999.900

    KENTA Powerful Permanent Magnetic Chucks
    Deskripsi:
    Powerful permanent magnetic chuck has a magnetic strength of 12 - 15 kg/cm, suitable for powerful milling and grinding.
  2. Vertex Magnetic Sine Plate
    Mulai

    Rp26.999.900

    Vertex Magnetic Sine Plate
    Deskripsi:
    Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5
  3. KANETEC Chuck Block
    29%
    Mulai

    Rp7.799.900

    KANETEC Chuck Block
    Deskripsi:
    -As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.
    atribut:
    • Dimensions: 125x150x38mm
  4. Vertex Fine Pole Magnetic Plate
    Mulai

    Rp13.999.900

    Vertex Fine Pole Magnetic Plate
    atribut:
    • Magnetic Force: 550 GAUSS
    • Pole Pitch: 2.5 (1+1.5)
    • Height (mm): 50
  5. KANETEC Standard Square Electromagnetic Chuck
    34%
    Mulai

    Rp53.999.900

    KANETEC Standard Square Electromagnetic Chuck
    Deskripsi:
    High rigidity and outstanding accuracy! In order to increase the rigidity of the electromagnetic chuck and suppress changes over time as much as possible in order to improve accuracy, it is not a welded structure, but has a hollow body and case integrated structure using our original processing method. Unique lightweight design! The weight of the chuck is reduced as much as possible considering the factors when driving the table of the grinding machine. This contributes to extending the useful life of the grinding machine. Simple thin shape, strong adsorption power! As a result of pressing the chuck height to the limit in order to increase the work mounting space of the grinding machine, the overall height is 70 to 80mm for small and medium sizes, and 85mm for large sizes. In spite of its thin shape, a strong adsorbing power is ensured by a unique design to secure electromagnetic coil space. It is the most popular chuck mainly for grinding work.
    atribut:
    • Suitable Electric Accessories: ES-M103B
    • Voltage (V): DC90
    • Current (A): 0.34
    • Dimensions (mm): Width 200 x length 544 x height 70
  6. Vertex 3 Jaw Scroll Chuck
    Mulai

    Rp5.799.900

    Vertex 3 Jaw Scroll Chuck
    Deskripsi:
    Interchangable utilization of internal and external hard jaws.VSC types features economical and durable, suitable for mass production.Gripping accuracy of 0.03 mm (0.012 inch) T.I.R..The body is made of MEEHANITE. It is suitably used for high speed revolution and 3 times more durable than regular chukcs.
  7. Vertex Super-Powerful Elec. Magnetic Chuck
    Mulai

    Rp54.999.900

    Vertex Super-Powerful Elec. Magnetic Chuck
    Deskripsi:
    APPLICATIONMost efficient for heavy cutting with milling machine, shaper, planer, and planomiller. It displays the power for the thick work and the high speed cutting operation.
    atribut:
    • Magnetic Force: 1200 GAUSS
    • Pole Pitch: 42, 34
    • Size (mm): 250x500
    • Height (mm): 120
  8. KANETEC Chuck Magnet Permanen Persegi Pitch Mikro (Cekam Magnet Permanen Kotak Presisi)
    Mulai

    Rp72.999.900

    KANETEC Chuck Magnet Permanen Persegi Pitch Mikro (Cekam Magnet Permanen Kotak Presisi)
    Deskripsi:
    For grinding a wide range of workpieces from thin to thick and small. Because it can be used in liquids, it can also be used to fix workpieces in EDM materials.
    atribut:
    • Depth (mm): 150
    • Width (mm): 300
    • Height (mm): 45
    • Mass (kg): 16.5
    • TRUSCO Number: 457-5491
  9. KENTA Miling with Powelful Permanent Magnetic Chuck
    Mulai

    Rp129.999.900

    KENTA Miling with Powelful Permanent Magnetic Chuck
    Deskripsi:
    Scope of use:Metal cutting & machining is widely applicable for CNC machining center, digital engraving & milling machine,precision boring mill,planomiller,grinding machine etc.Product features:Magnetic force is produced by high performance material without time limit,no energy consumption,no heat.It is fine in safety & environment protection,simple & practical in operation Super-strong suction can overlay magnetic force.It enlarges while work-piece contract area increases.It can be used for strong milling and drilling.Super-strong sucker panel is large in rigidity,strong in stability.it gets no Deformation in use.it can fulfill precision machining.Simple mechanical switch needs no power supply.it avoids danger of work-piece fall-off due to magnetism loss because of sudden power failure. It can easily and quickly renew clamping work-piece.It shortens work-piece clamping adjustment time,fulfills pentahedral machining.It noticeably enhances 80% of work effciency.
    atribut:
    • Magnetic Block (kgf): 40
  10. Vertex Standard Pole Electro Magnetic Chuck
    Mulai

    Rp27.999.900

    Vertex Standard Pole Electro Magnetic Chuck
    atribut:
    • Magnetic Force: 450 GAUSS
    • Pole Pitch: 15 (3+12)
    • Height (mm): 70
  11. Vertex Middle Pitch Permanent Magnetic Plate
    Mulai

    Rp10.999.900

    Vertex Middle Pitch Permanent Magnetic Plate
    atribut:
    • Height (mm): 50
    • Pole Pitch: 5 (1+4)
  12. Vertex Magnetic Sine Plate with Fine Pole
    Mulai

    Rp28.999.900

    Vertex Magnetic Sine Plate with Fine Pole
    Deskripsi:
    Permanent magnetic chuck. Removable handle for positive on/off control, side rails, end rails all included.All have 200 minute angle steps with 0.005 mm(0.0002") tolerance in squareness, parallelism and roll center distances. The chuck of pole is 1+1.5
    atribut:
    • Magnetic Force: 700 GAUSS
    • Pole Pitch: 2.5 (1+1.5)
    • Angle (°): 0-46
    • Height (mm): 87
  13. Vertex Precision Universal Angle Vise
    Mulai

    Rp22.999.900

    Vertex Precision Universal Angle Vise
    Deskripsi:
    Precision graduction for accurate reading.Its swivelling and tilting features make this unit well suited for straight or inclined surface, angular driling machining on various machine tools as precision grinding machine, boring and milling machine, electrical discharge machine etc.Tolerance ±0.01 mm/100 mm.Vise bottom to base parallelism ±0.02 mm.Squareness ±0.02 mm360 Degree Horizontal swivel45 Degree Vertical tiltingPrecision groundMaterial : SK-2Hardness : HRC 52°±2°
    atribut:
    • Length (mm): 182
    • Material: SK2
    • Width (mm): 110
    • Material Hardened: HRC 52±2°
  14. Avian Thinner Avia A Special (Tiner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    Avian Thinner Avia A Special (Tiner)
    Deskripsi:
    Avia Thinner Lacquer A Special digunakan sebagai pengencer untuk semua jenis cat laquer, cat berbahan akrilik, cat melamin, dan cat epoxy. Avia Thinner Lacquer A Special mempermudah aplikasi cat dan memberikan hasil yang mengkilap.
  15. Vertex Magnetic Square Block Mag. Powerv Groove-Base
    Mulai

    Rp19.999.900

    Vertex Magnetic Square Block Mag. Powerv Groove-Base
    Deskripsi:
    The V-BLOCKS and Parallels transfer the magnetism from permanent magnetic chucks.The steel used in all V-Blocks and Parallels is selected for the hightest magnetic transfer and is cast integrally with aluminum.For measuring
    atribut:
    • With Magnet: Yes
    • Size (mm): 150x150
  16. Avian Thinner B (Tiner)
    Mulai

    Rp65.900

    Avian Thinner B (Tiner)
    Deskripsi:
    Avian Thinner B Asli diformulasikan sebagai thinner pengencer untuk Avian Cat Kayi dan Besi, Glovin Cat Kayu dan Besi, Yoko Cat Kayu dan Besi, dan juga Boyo Politur Vernis ataupun produk lain sejenis.
    atribut:
    • Size (L): 1
  17. ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)
    Mulai

    Rp2.999.900

    ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)
    Deskripsi:
    Used to extend magnetic force to hold bar, or irregular shaped workpieces.
    atribut:
    • Scope of Application (mm): Φ5-48
Daftar Harga magnetic chuck Terbaru October 2026
KENTA Powerful Permanent Magnetic ChucksRp50.999.900
Vertex Magnetic Sine PlateRp26.999.900
KANETEC Chuck BlockRp7.799.900
Vertex Fine Pole Magnetic PlateRp13.999.900
KANETEC Standard Square Electromagnetic ChuckRp53.999.900
Vertex 3 Jaw Scroll ChuckRp5.799.900
Vertex Super-Powerful Elec. Magnetic ChuckRp54.999.900
KANETEC Chuck Magnet Permanen Persegi Pitch Mikro (Cekam Magnet Permanen Kotak Presisi)Rp72.999.900
KENTA Miling with Powelful Permanent Magnetic ChuckRp129.999.900
Vertex Standard Pole Electro Magnetic ChuckRp27.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)