Beli magnet batangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NBK Standard V Pulley B Seriesatribut:
- Groove Section: B
- Shinwa Rules Bar Magnetatribut:
- Material: High carbon steel
- TRUSCO Magnet BarDeskripsi:-Memo and other items can be stably stopped with the double-sided type magnet bar.
- NBK Standard V Pulley A Seriesatribut:
- Groove Section: A
- KANETEC Magnetic BarDeskripsi:-Polygonal and equipped with holes on both ends for attachment.-A magnet bar used for powerful lattice type magnets.-For removing metal from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Width: 22mm
- KANETEC Magnetic BarDeskripsi:-Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnet BarDeskripsi:-Since a larger and strong magnet sheet is used for magnet on the back, it can firmly attach and will not damage the steel surface.-It can hold 15 sheets of A4 copy papers.-For posting flyers, posters, etc.-For posting a sheet or a document to a whiteboard, a steel shelf, a locker, etc.-For posting documents in a meeting or an explanatory meeting using a whiteboard.
- Kanemitsu Ns Standard V Pulley B-2atribut:
- Type: V pulley
- Dimension W (mm): 44
- Groove Shape: B
- KOKUYO Magnet Bar Strong TypeDeskripsi:Hold large documents firmlyatribut:
- Characteristics: Powerful
- Material: Body / ABS, magnet / rubber magnet
- monotaro Magnet BarDeskripsi:Posting bulletins, photos, materials etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: PVC + magnet
- Adsorption Force (N/cm²): 1.18
- TRUSCO Bar MagnetDeskripsi:-Memo and other items can be stably stopped because of stick shape.atribut:
- W x L x Thickness: 15x250x7mm
- KOKUYO Magnet BarDeskripsi:It snaps onto the steel surface. Hold large documents firmly.atribut:
- Material: Body color part / R-ABS, magnet / rubber magnet
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
Daftar Harga magnet batangan Terbaru March 2026
| NBK Standard V Pulley B Series | Rp92.900 |
| Shinwa Rules Bar Magnet | Rp62.900 |
| TRUSCO Magnet Bar | Rp49.900 |
| TRUSCO Bar Magnet | Rp40.900 |
| NBK Standard V Pulley A Series | Rp50.900 |
| KANETEC Magnetic Bar | Rp6.599.900 |
| KANETEC Magnetic Bar | Rp1.799.900 |
| SHINWA Pick Up Magnet | Rp159.900 |
| NBK Pulley | Rp469.900 |
| NBK Standard V Pulley | Rp169.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/hkP103180632-13.jpg)